Item Comparison: WPBP100, WPLG104

Item

WPBP100 - WP Accessories Box Plug 1 - Legrand-Pass & Seymour

WPBP100
WP Accessories Box Plug 1

$3.3477 Each

$1,004.31 (300 Each)

QTY:
Each
Add
WPLG104 - 1" Close Up Plug (Bag Of 4) - Appozgcomm

WPLG104
1" Close Up Plug (Bag Of 4)

$4.9343 Each

$246.72 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 401 93
Vendor Legrand-Pass & Seymour Appozgcomm
Catalog Number WPBP100 WPLG104
Manufacturer Number WPBP100 WPLG104
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes N/A
UPC/EAN/GTIN 00785007116168 00687855031351
Weight per package 0.0349 (lbs/each) 0.16 (lbs/each)
Description WPBP100 WP Accessories Box Plug 1
Weatherproof Threaded Closure Plug, Die-Cast Aluminum, Gray, 0.03 LB/Ea
WPLG104 1" Close Up Plug (Bag Of 4)
Weatherproof Accessories and Replacement Parts, (4)1 In Closure Plugs
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.35 (Each) $4.93 (Each)
Carton/Reel $3.35 (1 Each) $246.72 (50 Each)
Standard Packaging/Reel $1,004.31 (300 Each) $246.72 (50 Each)
Material Die-Cast Aluminum Zinc Die Cast
Color Gray Gray
Description WP ACCESSORIES BOX PLUG 1 1" CLOSE UP PLUG (BAG OF 4)
extra long description - EGS WPLG104 1 IN CLOSE UP PLUGS (BA
Long Description Weatherproof Threaded Closure Plug, Die-Cast Aluminum, Gray, 0.03 lb/EA Weatherproof Accessories and Replacement Parts,(4)1 IN Closure Plugs
Product Type WP Accessories Box Plug 1 1 In Close Up Plugs (Bag Of 4)
Short Description Weatherproof Threaded Closure Plug, Die-Cast Aluminum, Gray -
Special Features - 4 - 1 Inch Close Up Plug
for use with Interior and Exterior;Universal Aluminum Mounting Plates -
Hole Diameter - 1
package quantity 1 ct -
Standards Met Ul Listed -
Made in USA yes -
Brand Pass & Seymour/Legrand Appleton
Manufacturers Part Number WPBP100 WPLG104
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type - Close Up Plugs
Weight 0.03 lb/EA -
Application Residential;Commercial Used to close a knockout in a weatherproof box
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat