Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPBD452 |
DB5100S |
Manufacturer Number |
WPBD452 |
DB5100S |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116052 |
00092326110136 |
Weight per package |
1.31 (lbs/each) |
1.2 (lbs/each) |
Description |
WPBD452 WP Deep Box 2G 5 Hole 1
Weatherproof Gang Box, Powder Paint, Gray, 37 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1 In Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 In Length, 4.5 In Width, 2.72 In Height, 1.3 LB/Ea
|
DB5100S 2G (5) 1"H Gry WP Box
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1 In Hub Size, 7.45 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.97 (Each) |
$0.00 (Each) |
Carton/Reel |
$18.97 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$75.87 (4 Each) |
$0.00 (6 Each) |
|
insulation |
Box |
- |
Material |
Die Cast Aluminum |
- |
Number of Gangs |
2 |
2 |
Number of Hubs |
- |
5 |
Shape |
Square |
Rectangular |
|
Color |
Gray;Grey |
Gray |
Finish |
Powder Paint |
Premium Powder Coated |
|
Height |
2.72 in |
- |
Hub Size |
- |
1 in |
Length |
4.5 in |
- |
Size |
5" |
- |
Width |
4.5 in |
- |
|
Construction |
Weatherproof |
Die-Cast Metal |
Description |
WP DEEP BOX 2G 5 HOLE 1 |
2G (5) 1"H GRY WP BOX |
extra long description |
P&S WPBD452 WP DEEP BOX 2G 5 HOLE 1 |
RACO DB5100S 2G WP BOX (5) 1 IN. OU |
Features |
Weatherproof 2 Gang Deep Box, 5 Hole 1" 37 Cu.In. with Threaded Holes, Gray (2 Holes Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 37 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1 in Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 in Length, 4.5 in Width, 2.72 in Height, 1.3 lb/EA |
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 1 in Hub Size, 7.45 lb |
Product Type |
WP Deep Box 2G 5 Hole 1 |
2G WP Box (5) 1 In. Outlets - Gray |
Short Description |
Weatherproof Gang Box, 37 cu. in, Gray, 2 Gangs |
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN |
Special Features |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
Weatherproof |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
1 in |
- |
Mounting Type |
Wall Mount |
Plug Mount |
Number of Knockouts |
5 |
- |
number of outlet |
2 |
5 |
Number of Outlets |
2 |
- |
package quantity |
1 ct |
9 PK |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
Ul Listed |
|
Brand |
Pass & Seymour/Legrand |
Taymac |
Manufacturers Part Number |
WPBD452 |
DB5100S |
sub brand |
Pass & Seymour |
Taymac Corporation |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
|
Application |
Industrial;Interior;Exterior |
- |
Capacity |
37 cu.in |
30 cu.in |
Mounting |
WALL |
- |
standard |
UL Listed |
UL Listed |
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
Call nearest store for Item Price
|