Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Mulberry |
Catalog Number |
WPBD452 |
30596 |
Manufacturer Number |
WPBD452 |
30596 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
N/A
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116052 |
00095327305969 |
Weight per package |
1.31 (lbs/each) |
0 |
Description |
WPBD452 WP Deep Box 2G 5 Hole 1
Weatherproof Gang Box, Powder Paint, Gray, 37 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1 In Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 In Length, 4.5 In Width, 2.72 In Height, 1.3 LB/Ea
|
30596 Deep 2G RT Box W/5 1-In
Mulberry; Weatherproof Box; Two Gang Deep; Number Of Outlet: 5; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 4.500 In Width X 4.500 In Length X 2.625 In Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 37.300 Cu-In; Outlets/Location: (2) Each End, (1) Back; Hub Size: 1 In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.97 (Each) |
$47.03 (Each) |
Carton/Reel |
$18.97 (1 Each) |
$47.03 (1 Each) |
Standard Packaging/Reel |
$75.87 (4 Each) |
$47.03 (1 Each) |
|
insulation |
Box |
- |
Material |
Die Cast Aluminum |
094 IN Heavy Duty Die Cast Aluminum |
Number of Gangs |
2 |
- |
Shape |
Square |
- |
|
Color |
Gray;Grey |
Gray;Grey |
Finish |
Powder Paint |
- |
|
Depth |
- |
2.625 |
Height |
2.72 in |
- |
Length |
4.5 in |
4.500 |
Size |
5" |
- |
Width |
4.5 in |
4.500 |
|
Construction |
Weatherproof |
- |
Description |
WP DEEP BOX 2G 5 HOLE 1 |
DEEP 2G RT BOX W/5 1-IN |
extra long description |
P&S WPBD452 WP DEEP BOX 2G 5 HOLE 1 |
MULB 30596 WP 2G DEEP BOX 5H-1" |
Features |
Weatherproof 2 Gang Deep Box, 5 Hole 1" 37 Cu.In. with Threaded Holes, Gray (2 Holes Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 37 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1 in Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 in Length, 4.5 in Width, 2.72 in Height, 1.3 lb/EA |
Mulberry; Weatherproof Box; Two Gang Deep; Number Of Outlet: 5; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 4.500 IN Width X 4.500 IN Length X 2.625 IN Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 37.300 CU-IN; Outlets/location: (2) Each End, (1) Back; Hub Size: 1 IN |
Product Type |
WP Deep Box 2G 5 Hole 1 |
WP 2G Deep Box 5H-1" |
Short Description |
Weatherproof Gang Box, 37 cu. in, Gray, 2 Gangs |
- |
Special Features |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
4.5 IN X 4.5 IN X 2.625 IN Deep;Features: All 2-Gang Boxes Come With Detachable Lugs, 2 Close-Up Plugs, And Self-Tapping Ground Screw;Heavy Duty Die-Cast Aluminum, 0.094 IN Thick, With Powder Finish;Hub Size: 1 IN;Outlets/location: (2) Each End, (1) Back;UL Listed And CSA Approved |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
1 in |
- |
Mounting Type |
Wall Mount |
- |
Number of Knockouts |
5 |
- |
number of outlet |
2 |
5 |
Number of Outlets |
2 |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
|
Manufacturers Part Number |
WPBD452 |
30596 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
- |
Type |
Weatherproof Cover |
Two Gang Deep |
|
|
Application |
Industrial;Interior;Exterior |
For Wet Locations |
Capacity |
37 cu.in |
- |
Mounting |
WALL |
Detachable Lug |
standard |
UL Listed |
UL Listed, CSA Certified |