Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
53880 |
WPBD352 |
Manufacturer Number |
5388-0 |
WPBD352 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169538807 |
00785007116014 |
Weight per package |
1.261 (lbs/each) |
1.31 (lbs/each) |
Description |
53880 2G WP Box W/5 3/4hubs
2-5/8 In. Deep With Lugs - Five Threaded Outlets - 4-1/2 In. X 4-1/2IN., (5) 3/4 In. Outlets
|
WPBD352 WP Deep Box 2G 5 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 In Length, 4.5 In Width, 2.75 In Height, 1.3 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.61 (Each) |
$19.42 (Each) |
Carton/Reel |
$13.61 (1 Each) |
$19.42 (1 Each) |
Standard Packaging/Reel |
$122.53 (9 Each) |
$77.69 (4 Each) |
|
insulation |
- |
Box |
Material |
Aluminum |
Die Cast Aluminum |
Number of Gangs |
- |
2 |
Shape |
- |
Square |
|
Color |
Gray |
Gray;Grey |
Finish |
- |
Powder Paint |
|
Depth |
2.625 |
- |
Height |
- |
2.75 in |
Length |
- |
4.5 in |
Size |
4.5 H x 4.5 W x 2.656 D |
5" |
Width |
4.5 |
4.5 in |
|
Construction |
Metallic |
Weatherproof |
Description |
2G WP BOX W/5 3/4HUBS |
WP DEEP BOX 2G 5 HOLE 3/4 |
extra long description |
RACO 5388-0 2G WP DEEP BOX (5) 3/4 |
P&S WPBD352 WP DEEP BOX 2G 5 HOLE 3 |
Features |
- |
Weatherproof 2 Gang Deep Box, 5 Hole 3/4" with Threaded Holes, Gray (2 Holes Each End, 1 Hole in Back) |
Long Description |
2-5/8 In. Deep with Lugs - Five Threaded Outlets - 4-1/2 In. x 4-1/2In.,(5) 3/4 In. Outlets |
Weatherproof Gang Box, Powder Paint, Gray, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 in Length, 4.5 in Width, 2.75 in Height, 1.3 lb/EA |
Product Type |
2G WP Deep Box (5) 3/4 In. Outlets - Gry |
WP Deep Box 2G 5 Hole 3/4 |
Short Description |
- |
Weatherproof Gang Box, Gray, 2 Gangs |
Special Features |
Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
3/4 in |
Knockouts |
FALSE |
- |
Mounting Type |
- |
Wall Mount |
Number of Knockouts |
- |
5 |
number of outlet |
5 |
2 |
Number of Outlets |
- |
2 |
package quantity |
- |
1 CT;4 Pk |
Packaging Type |
Shrink Wrapped |
- |
pallet quantity |
648 |
- |
Standards Met |
- |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5388-0 |
WPBD352 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
BOX |
Weatherproof Cover |
|
Standard Package |
9 |
- |
Weight |
- |
1.3 lb/EA |
|
Application |
Electrical |
Industrial;Interior;Exterior |
Mounting |
- |
WALL |
standard |
UL Listed;CSA Certified |
UL, CSA, UL listed |