Item Comparison: WPBD33, 1GDB375

Item

WPBD33 - WP Deep Box 1G 3 Hole 3/4 - Legrand-Pass & Seymour

WPBD33
WP Deep Box 1G 3 Hole 3/4

$13.5338 Each

$108.27 (8 Each)

QTY:
Each
Add
1GDB375 - 1G (3) 3/4" HL Deep Gy WP Box - SPC

1GDB375
1G (3) 3/4" HL Deep Gy WP Box

$13.5989 Each

$135.99 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 695 16
Vendor Legrand-Pass & Seymour SPC
Catalog Number WPBD33 1GDB375
Manufacturer Number WPBD33 N/A
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes -
UPC/EAN/GTIN 00785007116007 658746110936
Weight per package 0.9144 (lbs/each) 0.635 (lbs/each)
Description WPBD33 WP Deep Box 1G 3 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 23 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Plug Mount;Lug Mount, 1 Outlet, 4.59 In Length, 2.82 In Width, 2.75 In Height, 0.91 LB/Ea
1GDB375 1G (3) 3/4" HL Deep Gy WP Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.53 (Each) $13.60 (Each)
Carton/Reel $13.53 (1 Each) $13.60 (1 Each)
Standard Packaging/Reel $108.27 (8 Each) $135.99 (10 Each)
Material Die Cast Aluminum -
Number of Gangs 1 -
Shape Rectangular -
Color Gray -
Finish Powder Paint -
Height 2.75 in -
Length 4.59 in -
Size 4.59 x 2.82 x 2.75 -
Width 2.82 in -
Construction 23 -
Description WP DEEP BOX 1G 3 HOLE 3/4 1G (3) 3/4" HL DEEP GY WP BOX
extra long description P&S WPBD33 WP DEEP BOX 1G 3 HOLE 3/ -
Features Weatherproof 1 Gang Deep Box, 3 Hole 3/4", 23 Cu.In. with Threaded Holes, Gray (1 Hole Each Side, 1 hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 23 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Plug Mount;Lug Mount, 1 outlet, 4.59 in Length, 2.82 in Width, 2.75 in Height, 0.91 lb/EA -
Product Type WP Deep Box 1G 3 Hole 3/4 -
Short Description Weatherproof Gang Box, 23 cu. in, Gray, 1 Gang, Three 3/4" Holes -
Special Features Single Gang Deep Weatherproof Box -
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
Knockout Size 3/4 in -
Mounting Type Plug Mount;Lug Mount -
Number of Knockouts 3 -
number of outlet 1 -
Number of Outlets 1 -
package quantity 1 ct -
Standards Met RoHS Compliant;UL listed;CSA Certified -
Brand Pass & Seymour/Legrand -
Manufacturers Part Number WPBD33 -
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof -
Weight 0.91 lb/EA -
Application Interior;Exterior -
Capacity 23 cu.in -
standard CSA, UL, UL Listed, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat