Item Comparison: 53850, WPBD23

Item

53850 - 1G WP Box W/3 1/2hubs - Bell

53850
1G WP Box W/3 1/2hubs

$15.949 Each

$239.24 (15 Each)

QTY:
Each
Add
WPBD23 - WP Deep Box 1G 3 Hole 1/2 - Legrand-Pass & Seymour

WPBD23
WP Deep Box 1G 3 Hole 1/2

$14.2902 Each

$114.32 (8 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,292 388
Vendor Bell Legrand-Pass & Seymour
Catalog Number 53850 WPBD23
Manufacturer Number 5385-0 WPBD23
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00050169538500 00785007116038
Weight per package 0.887 (lbs/each) 0.9144 (lbs/each)
Description 53850 1G WP Box W/3 1/2hubs
2-5/8 In. Deep, With Lugs - Three Threaded Outlets - 4-1/2 In. X2-3/4IN., (3) 1/2 In. Outlets
WPBD23 WP Deep Box 1G 3 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 23 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Plug Mount;Lug Mount, 1 Outlet, 4.59 In Length, 2.82 In Width, 2.75 In Height, 0.91 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.95 (Each) $14.29 (Each)
Carton/Reel $15.95 (1 Each) $14.29 (1 Each)
Standard Packaging/Reel $239.24 (15 Each) $114.32 (8 Each)
Material Aluminum Die Cast Aluminum
Number of Gangs - 1
Shape - Rectangular
Color Gray Gray;Grey
Finish - Powder Paint
Depth 2.625 -
Height - 2.75 in
Length - 4.59 in
Size 4.5 H x 2.75 W x 2.625 D 4.59 x 2.82 x 2.75
Width 2.805 2.82 in
Construction Metallic 23
Description 1G WP BOX W/3 1/2HUBS WP DEEP BOX 1G 3 HOLE 1/2
extra long description RACO 5385-0 1G WP DEEP BOX (3) 1/2 P&S WPBD23 WP DEEP BOX 1G 3 HOLE 1/
Features - Weatherproof 1 Gang Deep Box, 3 Hole 1/2", 23 Cu.In. with Threaded Holes, Gray (1 Hole each Side, 1 Hole in Back)
Long Description 2-5/8 In. Deep, with Lugs - Three Threaded Outlets - 4-1/2 In. x2-3/4In., (3) 1/2 In. Outlets Weatherproof Gang Box, Powder Paint, Gray, 23 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 3 Knockouts, Plug Mount;Lug Mount, 1 outlet, 4.59 in Length, 2.82 in Width, 2.75 in Height, 0.91 lb/EA
Product Type 1G WP Deep Box (3) 1/2 In Outlets Gry WP Deep Box 1G 3 Hole 1/2
Short Description - Weatherproof Gang Box, 23 cu. in, Gray, 1 Gang, Three 3/4" Holes
Special Features Weatherproof NEMA 3R rated, 2.625 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included Single Gang Deep Weatherproof Box
Cable Entry Type - Knockout
for use with - Wet Location;Damp Location
Knockout Size - 1/2 in
Knockouts FALSE -
Mounting Type - Plug Mount;Lug Mount
Number of Knockouts - 3
number of outlet 3 1
Number of Outlets - 1
package quantity - 1 ct
Packaging Type Shrink Wrapped -
pallet quantity 1050 -
Standards Met - RoHS Compliant;UL listed;CSA Certified
Brand BELL Pass & Seymour/Legrand
Manufacturers Part Number 5385-0 WPBD23
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type BOX Weather Proof Cover
Standard Package 15 -
Weight - 0.91 lb/EA
Application Electrical Interior;Exterior
Capacity - 23 cu.in
standard UL Listed;CSA Certified UL Listed, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat