Item Comparison: WPB382, WDK275

Item

WPB382 - WP Box 2G 7 Hole 3/4 Gy - Legrand-Pass & Seymour

WPB382
WP Box 2G 7 Hole 3/4 Gy

$18.0737 Each

$90.37 (5 Each)

QTY:
Each
Add
WDK275 - 7-3/4" 2G Deep Box - Appozgcomm

WDK275
7-3/4" 2G Deep Box

$33.7268 Each

$202.36 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 114 66
Vendor Legrand-Pass & Seymour Appozgcomm
Catalog Number WPB382 WDK275
Manufacturer Number WPB382 WDK275
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007116700 00687855030828
Weight per package 1.048 (lbs/each) 1.33 (lbs/each)
Description WPB382 WP Box 2G 7 Hole 3/4 Gy
Weatherproof 2 Gang Box, 7 Hole 3/4, 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole In Back)
WDK275 7-3/4" 2G Deep Box
Weatherproof Outlet Box, Powder Coated, Gray, 36 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 7 Knockouts, Knockout Mount, 7 Hubs, 3/4 In Hub Size, 4.52 In Length, 4.52 In Width, 2.78 In Height, 1.33 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.07 (Each) $33.73 (Each)
Carton/Reel $18.07 (1 Each) $202.36 (6 Each)
Standard Packaging/Reel $90.37 (5 Each) $202.36 (6 Each)
insulation Bare -
Material Die Cast Aluminum Zinc Die Cast
Number of Gangs - 2
Number of Hubs - 7
Shape - Square
Color Color Gray
Finish - Powder Coated
Height - 2.78 in
Hub Size - 3/4 in
Length - 4.52 in
Size 7" 4.52 X 4.52
Width - 4.52 in
Description WP BOX 2G 7 HOLE 3/4 GY 7-3/4" 2G DEEP BOX
extra long description P&S WPB382 WP BOX 2G 7 HOLE 3/4 GY EGS WDK275 2 GANG DP BOX 7 3/4 IN H
Long Description Weatherproof 2 Gang Box, 7 hole 3/4, 30.5 Cu.In.,Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole in Back) Weatherproof Outlet Box, Powder Coated, Gray, 36 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 7 Knockouts, Knockout Mount, 7 Hubs, 3/4 in Hub Size, 4.52 in Length, 4.52 in Width, 2.78 in Height, 1.33 lb/EA
Product Type WP Box 2G 7 Hole 3/4 Gy 2 Gang DP Box 7 3/4 In Hubs
Short Description - Weatherproof Outlet Box, 36 cu. in, Gray, 2 Gangs
Special Features Designed for both interior and exterior, universal aluminum mounting plates Rugged Continuous and Seamless Diecast Construction Prevents Entry of Dirt, Dust and Moisture;Powder Coating is Applied for Uniform Cosmetic Coating and Weatherproof Durability
Cable Entry Type - Knockout
for use with - Branch Circuit Wiring for Wet Locations;Damp Locations;Dry Locations
Knockouts - 7
Mounting Type - Knockout Mount
Number of Knockouts - 7
number of outlet 2 7
package quantity - 6 CT
Standards Met - UL Standard 514A;UL Listed E2527;CSA Certified Standard C22.2 No. 18.1;cUL Listed: E2527;NEMA: FB-1, OS-1
Brand LEGRAND-PASS & SEYMOUR Appleton
Manufacturers Part Number WPB382 WDK275
sub brand - ETP
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof box Two Gang Weatherproof Outlet Boxes
Weight - 1.33 lb/EA
Application Residential/Commercial Commercial;Interior;Exterior
Capacity - 36 cu.in
Mounting Screws -
standard UL Listed CSA Standard C22.2 No. 18.1, cUL Listed E2527;Nema FB-1, OS-1;UL Listed E2527;UL Standard 514A
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat