Item Comparison: 53460, WPB382

Item

53460 - 2G WP BX, (7)3/4HUBS Gry - Bell

53460
2G WP BX, (7)3/4HUBS Gry

$17.0518 Each

$17.05 (1 Each)

QTY:
Each
Add
WPB382 - WP Box 2G 7 Hole 3/4 Gy - Legrand-Pass & Seymour

WPB382
WP Box 2G 7 Hole 3/4 Gy

$18.0737 Each

$90.37 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 189 113
Vendor Bell Legrand-Pass & Seymour
Catalog Number 53460 WPB382
Manufacturer Number 5346-0 WPB382
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00050169534601 00785007116700
Weight per package 0.917 (lbs/each) 1.048 (lbs/each)
Description 53460 2G WP BX, (7)3/4HUBS Gry
2G WP Box (7)3/4 In. Outlets W/Side Holes Gray
WPB382 WP Box 2G 7 Hole 3/4 Gy
Weatherproof 2 Gang Box, 7 Hole 3/4, 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole In Back)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.05 (Each) $18.07 (Each)
Carton/Reel $17.05 (1 Each) $18.07 (1 Each)
Standard Packaging/Reel $17.05 (1 Each) $90.37 (5 Each)
insulation - Bare
Material Aluminum Die Cast Aluminum
Color Gray Color
Depth 2 -
Size 4.5 H x 4.5 W x 2.125 D 7"
Width 4.5 -
Construction Metallic -
Description 2G WP BX,(7)3/4HUBS GRY WP BOX 2G 7 HOLE 3/4 GY
extra long description RACO 5346-0 2G WP BOX (7)3/4 IN OUT P&S WPB382 WP BOX 2G 7 HOLE 3/4 GY
Long Description 2G WP BOX (7)3/4 IN. OUTLETS W/SIDE HOLES GRAY Weatherproof 2 Gang Box, 7 hole 3/4, 30.5 Cu.In.,Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole in Back)
Product Type 2G WP Box (7)3/4 In Outl W/Side Hles Gry WP Box 2G 7 Hole 3/4 Gy
Special Features Weatherproof NEMA 3R rated, 2 INes deep with lugs, seven threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included Designed for both interior and exterior, universal aluminum mounting plates
Knockouts FALSE -
number of outlet 7 2
Packaging Type Shrink -
pallet quantity 864 -
Brand BELL LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 5346-0 WPB382
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type 2-Gang Weatherproof box
Standard Package 12 -
Application Electrical Residential/Commercial
Mounting - Screws
standard UL Listed;CSA Certified UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat