Item Comparison: CA72G, WPB362

Item

CA72G - WP 2G Two Single Cover - Legrand-Pass & Seymour

CA72G
WP 2G Two Single Cover

$16.6869 Each

$200.24 (12 Each)

QTY:
Each
Add
WPB362 - WP Box 2G 5 Hole 3/4 Gy - Legrand-Pass & Seymour

WPB362
WP Box 2G 5 Hole 3/4 Gy

$17.6907 Each

$88.45 (5 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 142 207
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number CA72G WPB362
Manufacturer Number CA72G WPB362
Category Gen Purpose Wiring Devices - Wall Plates & Covers Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007264630 00785007116632
Weight per package 0.6638 (lbs/each) 1.048 (lbs/each)
Description CA72G WP 2G Two Single Cover
Weatherproof Cover 2 Gang 2 Single Receptacles, Gray
WPB362 WP Box 2G 5 Hole 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.69 (Each) $17.69 (Each)
Carton/Reel $16.69 (1 Each) $17.69 (1 Each)
Standard Packaging/Reel $200.24 (12 Each) $88.45 (5 Each)
insulation Bare Bare
Material Zinc Die Cast Aluminum
Number of Gangs - 2
Shape - Square
Color Gray Gray
Finish - Powder Paint
Height - 2.24 in
Length - 4.50 in
Size 4.6" 6"
Width - 4.50 in
Description WP 2G TWO SINGLE COVER WP BOX 2G 5 HOLE 3/4 GY
extra long description P&S CA72G WP 2G TWO SINGLE COVER P&S WPB362 WP BOX 2G 5 HOLE 3/4 GY
Features - Weatherproof 2 Gang Box, 5 hole 3/4", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back)
Long Description Weatherproof Cover 2 Gang 2 Single Receptacles, Gray Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA
Product Type WP 2G Two Single Cover WP Box 2G 5 Hole 3/4 Gy
Short Description - Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Five 3/4" Holes, Side
Special Features Heavy duty die cast zinc, stainless steel springs, no rough edges Designed for Both Interior and Exterior, Universal Aluminum Mounting Plates;Waterproof
Cable Entry Type - Knockout
for use with - Wet Location;Damp Location
Knockout Size - 3/4 in
Mounting Type - Screw Mount
Number of Knockouts - 5
number of outlet 2 2
Number of Outlets - 2
package quantity - 1 CT;5 PK
Standards Met - RoHS Compliant;UL listed;CSA Certified
Brand LEGRAND-PASS & SEYMOUR Pass & Seymour/Legrand
Manufacturers Part Number CA72G WPB362
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Cast weatherproof cover Weatherproof box
Weight - 1.05 lb/EA
Application Residential/Commercial Residential;Commercial;Interior;Exterior
Capacity - 30.5 cu.in
Mounting Screws Screws
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat