Nacogdoches |
0 |
26 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
53310 |
WPB35 |
Manufacturer Number |
5331-0 |
WPB35 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169533109 |
00785007116601 |
Weight per package |
0.628 (lbs/each) |
0.64 (lbs/each) |
Description |
53310 1G WP BX, (5)3/4HUBS Gry
1G Weatherproof Box (5) 3/4 In. Outlets - Gray
|
WPB35 WP Box 1G 5 Hole 2EA End 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.60 (Each) |
$9.26 (Each) |
Carton/Reel |
$8.60 (1 Each) |
$9.26 (1 Each) |
Standard Packaging/Reel |
$171.96 (20 Each) |
$111.14 (12 Each) |
|
insulation |
- |
Box |
Material |
Aluminum |
Die Cast Aluminum |
Number of Gangs |
- |
1 |
Shape |
- |
Rectangular |
|
Color |
Gray |
Gray;Grey |
Finish |
- |
Powder Paint |
|
Depth |
2 |
- |
Height |
- |
2.09 in |
Length |
- |
4.63 in |
Size |
4.5 H x 2.75 W x 2 D |
5" |
Width |
2.81 |
2.86 in |
|
Construction |
Metallic |
Weatherproof |
Description |
1G WP BX,(5)3/4HUBS GRY |
WP BOX 1G 5 HOLE 2EA END 3/4 GY |
extra long description |
RACO 5331-0 1G WP BOX (5) 3/4 IN. O |
P&S WPB35 WP BOX 1G 5 HOLE 2EA END |
Features |
- |
Weatherproof 1 Gang Box, 5 Hole 3/4", 17.0 Cu.In., Gray (2 Holes Each End, 1 Hole in Back) |
Long Description |
1G WEATHERPROOF BOX (5) 3/4 IN. OUTLETS - GRAY |
Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA |
Product Type |
1G WP Box (5) 3/4 In. Outlets - Gray |
WP Box 1G 5 Hole 2EA End 3/4 Gy |
Short Description |
- |
Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 3/4" Holes |
Special Features |
Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
3/4 in |
Knockouts |
FALSE |
- |
Mounting Type |
- |
Wall Mount |
Number of Knockouts |
- |
5 |
number of outlet |
5 |
1 |
Number of Outlets |
- |
1 |
package quantity |
- |
1 ct |
Packaging Type |
Shrink Wrapped |
- |
pallet quantity |
1400 |
- |
Standards Met |
- |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5331-0 |
WPB35 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
BOX |
Weatherproof Cover |
|
Standard Package |
20 |
- |
Weight |
- |
0.64 lb/EA |
|
Application |
Electrical |
Industrial;Interior;Exterior |
Capacity |
- |
17 cu.in |
Mounting |
- |
WALL |
standard |
UL Listed;CSA Certified |
UL Listed |