Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Bell |
Catalog Number |
WPB35 |
53320 |
Manufacturer Number |
WPB35 |
5332-0 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116601 |
00050169533208 |
Weight per package |
0.64 (lbs/each) |
0.62 (lbs/each) |
Description |
WPB35 WP Box 1G 5 Hole 2EA End 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
|
53320 1G WP BX, (5)3/4HUBS Gry
1G WP Box (5)3/4 In Outlets W/Side Holes Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.26 (Each) |
$7.87 (Each) |
Carton/Reel |
$9.26 (1 Each) |
$7.87 (1 Each) |
Standard Packaging/Reel |
$111.14 (12 Each) |
$7.87 (1 Each) |
|
insulation |
Box |
- |
Material |
Die Cast Aluminum |
Aluminum |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
Color |
Gray;Grey |
Gray |
Finish |
Powder Paint |
- |
|
Depth |
- |
2 |
Height |
2.09 in |
- |
Length |
4.63 in |
- |
Size |
5" |
4.5 H x 2.75 W x 2 D |
Width |
2.86 in |
2.81 |
|
Construction |
Weatherproof |
Metallic |
Description |
WP BOX 1G 5 HOLE 2EA END 3/4 GY |
1G WP BX,(5)3/4HUBS GRY |
extra long description |
P&S WPB35 WP BOX 1G 5 HOLE 2EA END |
RACO 5332-0 1G WP BOX (5)3/4 IN OUT |
Features |
Weatherproof 1 Gang Box, 5 Hole 3/4", 17.0 Cu.In., Gray (2 Holes Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA |
1G WP BOX (5)3/4 IN OUTLETS W/SIDE HOLES GRAY |
Product Type |
WP Box 1G 5 Hole 2EA End 3/4 Gy |
1G WP Box (5)3/4 In Outl W/Side Hles Gry |
Short Description |
Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 3/4" Holes |
- |
Special Features |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
Weatherproof NEMA 3R rated, 2 INes deep with lugs, five threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
3/4 in |
- |
Knockouts |
- |
FALSE |
Mounting Type |
Wall Mount |
- |
Number of Knockouts |
5 |
- |
number of outlet |
1 |
5 |
Number of Outlets |
1 |
- |
package quantity |
1 ct |
- |
Packaging Type |
- |
Shrink Wrapped |
pallet quantity |
- |
1400 |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
BELL |
Manufacturers Part Number |
WPB35 |
5332-0 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
1-Gang |
|
Standard Package |
- |
20 |
Weight |
0.64 lb/EA |
- |
|
Application |
Industrial;Interior;Exterior |
Electrical |
Capacity |
17 cu.in |
- |
Mounting |
WALL |
- |
standard |
UL Listed |
UL Listed;CSA Certified |