Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
TITAN3 Technology LLC |
Catalog Number |
WPB34 |
TWSB475G |
Manufacturer Number |
WPB34 |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Unassigned
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
-
|
UPC/EAN/GTIN |
00785007116533 |
N/A |
Weight per package |
0.64 (lbs/each) |
0.63 (lbs/each) |
Description |
WPB34 WP Box 1G 4 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 4 Knockouts, Wall Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
|
TWSB475G 1G WP BX, (4)3/4HUBS Gry
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.10 (Each) |
$6.83 (Each) |
Carton/Reel |
$7.10 (1 Each) |
$6.83 (1 Each) |
Standard Packaging/Reel |
$85.15 (12 Each) |
$109.28 (16 Each) |
|
insulation |
Cover |
- |
Material |
Die Cast Aluminum |
- |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
Color |
Gray;Grey |
- |
Finish |
Powder Paint |
- |
|
Height |
2.09 in |
- |
Length |
4.63 in |
- |
Size |
5" |
- |
Width |
2.86 in |
- |
|
Construction |
Weatherproof |
- |
Description |
WP BOX 1G 4 HOLE 3/4 |
1G WP BX,(4)3/4HUBS GRY |
extra long description |
P&S WPB34 WP BOX 1G 4 HOLE 3/4 |
- |
Features |
Weatherproof 1 Gang Box, 4 Hole 3/4", 18.0 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 4 Knockouts, Wall Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA |
- |
Product Type |
WP Box 1G 4 Hole 3/4 |
- |
Short Description |
Weatherproof Gang Box, 18 cu. in, Gray, 1 Gang, Four 3/4" Holes |
- |
Special Features |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
- |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
3/4 in |
- |
Mounting Type |
Wall Mount |
- |
Number of Knockouts |
4 |
- |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
1 CT;12 PK |
- |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
- |
Manufacturers Part Number |
WPB34 |
- |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
Application |
Industrial;Interior;Exterior |
- |
Capacity |
18 cu.in |
- |
Mounting |
WALL |
- |
standard |
UL Listed |