Nacogdoches |
0 |
21 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
53300 |
WPB34 |
Manufacturer Number |
5330-0 |
WPB34 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169533000 |
00785007116533 |
Weight per package |
0.63 (lbs/each) |
0.64 (lbs/each) |
Description |
53300 1G WP BX, (4)3/4HUBS Gry
1G Weatherproof Box (4) 3/4 In. Outlets - Gray
|
WPB34 WP Box 1G 4 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 4 Knockouts, Wall Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.67 (Each) |
$7.10 (Each) |
Carton/Reel |
$6.67 (1 Each) |
$7.10 (1 Each) |
Standard Packaging/Reel |
$6.67 (1 Each) |
$85.15 (12 Each) |
|
insulation |
- |
Cover |
Material |
Aluminum |
Die Cast Aluminum |
Number of Gangs |
- |
1 |
Shape |
- |
Rectangular |
|
Color |
Gray |
Gray;Grey |
Finish |
- |
Powder Paint |
|
Depth |
2 |
- |
Height |
- |
2.09 in |
Length |
- |
4.63 in |
Size |
4.5 H x 2.75 W x 2 D |
5" |
Width |
2.81 |
2.86 in |
|
Construction |
Metallic |
Weatherproof |
Description |
1G WP BX,(4)3/4HUBS GRY |
WP BOX 1G 4 HOLE 3/4 |
extra long description |
RACO 5330-0 1G WP BOX (4) 3/4 IN OU |
P&S WPB34 WP BOX 1G 4 HOLE 3/4 |
Features |
- |
Weatherproof 1 Gang Box, 4 Hole 3/4", 18.0 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back) |
Long Description |
1G WEATHERPROOF BOX (4) 3/4 IN. OUTLETS - GRAY |
Weatherproof Gang Box, Powder Paint, Gray, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 4 Knockouts, Wall Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA |
Product Type |
1G WP Box (4) 3/4 In Outlets Gry |
WP Box 1G 4 Hole 3/4 |
Short Description |
- |
Weatherproof Gang Box, 18 cu. in, Gray, 1 Gang, Four 3/4" Holes |
Special Features |
Weatherproof NEMA 3R rated, 2 INes deep with lugs, four threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
3/4 in |
Knockouts |
FALSE |
- |
Mounting Type |
- |
Wall Mount |
Number of Knockouts |
- |
4 |
number of outlet |
4 |
1 |
Number of Outlets |
- |
1 |
package quantity |
- |
1 CT;12 PK |
Packaging Type |
Shrink Wrapped |
- |
pallet quantity |
1400 |
- |
Standards Met |
- |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5330-0 |
WPB34 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
1-Gang |
Weatherproof Cover |
|
Standard Package |
20 |
- |
Weight |
- |
0.64 lb/EA |
|
Application |
Electrical |
Industrial;Interior;Exterior |
Capacity |
- |
18 cu.in |
Mounting |
- |
WALL |
standard |
UL Listed;CSA Certified |
UL Listed |