Item Comparison: WPB33BR, SB375Z

Item

WPB33BR - WP Box 1G 3 Hole 3/4 Bronze - Legrand-Pass & Seymour

WPB33BR
WP Box 1G 3 Hole 3/4 Bronze

$4.94 Each

$59.28 (12 Each)

QTY:
Each
Add
SB375Z - BRZ Outlet Box - Taymac

SB375Z
BRZ Outlet Box

$5.3613 Each

$5.36 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 85 116
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPB33BR SB375Z
Manufacturer Number WPB33BR SB375Z
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Steel Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007261189 00092326112680
Weight per package 0.64 (lbs/each) 0.638 (lbs/each)
Description WPB33BR WP Box 1G 3 Hole 3/4 Bronze
Weatherproof 1 Gang Box, 3 Hole 3/4, 18.5 Cu.In., Bronze (1 Hole Each End, 1 Hole In Back)
SB375Z BRZ Outlet Box
1-Gang 3 Hole 3/4 In. Outlet Box - Bronze
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.94 (Each) $5.36 (Each)
Carton/Reel $4.94 (1 Each) $5.36 (1 Each)
Standard Packaging/Reel $59.28 (12 Each) $5.36 (1 Each)
insulation Bare -
Material Die Cast Aluminum Metal
Color Bronze;Other Bronze
Size 6" 1-Gang
Construction - Die Cast
Description WP BOX 1G 3 HOLE 3/4 BRONZE BRZ OUTLET BOX
extra long description P&S WPB33BR WP BOX 1G 3 HOLE 3/4 BR RACO SB375Z 1G WP BOX (3) 3/4 IN. O
Long Description Weatherproof 1 Gang Box, 3 Hole 3/4, 18.5 Cu.In.,Bronze (1 Hole Each End, 1 Hole in Back) 1-Gang 3 Hole 3/4 in. Outlet Box - Bronze
Product Type WP Box 1G 3 Hole 3/4 Bronze 1G WP Box (3) 3/4 In. Outlets - Bronze
Special Features Designed for both interior and exterior, universal aluminum mounting plates TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; 3 - 3/4" holes ; includes closure plugs, grounding screw, and mounting hardware; bronze.
Knockouts - 3;3/4 IN Holes
number of outlet 3 3
Brand LEGRAND-PASS & SEYMOUR Taymac
Manufacturers Part Number WPB33BR SB375Z
Category Description WEATHERPROOF BOXES & COVERS STEEL BOXES & COVERS
Type Weatherproof box 1-Gang Bronze Three 3/4 IN Hole Outlet Box
Application Residential/Commercial Electrical
Mounting Screws -
standard UL Listed UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat