Nacogdoches |
0 |
44 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
53410 |
WPB332 |
Manufacturer Number |
5341-0 |
WPB332 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169534106 |
00785007116526 |
Weight per package |
0.892 (lbs/each) |
1.048 (lbs/each) |
Description |
53410 2G WP BX, (3)3/4HUBS Gry
2G Weatherproof Box (3) 3/4 In. Outlets - Gray
|
WPB332 WP Box 2G 3 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.29 (Each) |
$14.25 (Each) |
Carton/Reel |
$12.29 (1 Each) |
$14.25 (1 Each) |
Standard Packaging/Reel |
$147.53 (12 Each) |
$71.27 (5 Each) |
|
Material |
Aluminum |
Die Cast Aluminum |
Number of Gangs |
- |
2 |
Shape |
- |
Square |
|
Color |
Gray |
Gray;Grey |
Finish |
- |
Powder Paint |
|
Depth |
2 |
- |
Height |
- |
2.24 in |
Length |
- |
4.50 in |
Size |
4.5 H x 4.5 W x 2.125 D |
4.50 x 4.50 x 2.24 |
Width |
4.5 |
4.50 in |
|
Construction |
Metallic |
30.5 |
Description |
2G WP BX,(3)3/4HUBS GRY |
WP BOX 2G 3 HOLE 3/4 |
extra long description |
RACO 5341-0 2G WP BOX (3) 3/4 IN. O |
P&S WPB332 WP BOX 2G 3 HOLE 3/4 |
Features |
- |
Weatherproof 2 Gang Box, 3 hole 3/4", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole in Back) |
Long Description |
2G WEATHERPROOF BOX (3) 3/4 IN. OUTLETS - GRAY |
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA |
Product Type |
2G WP Box (3) 3/4 In. Outlets - Gray |
WP Box 2G 3 Hole 3/4 |
Short Description |
- |
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes |
Special Features |
Weatherproof NEMA 3R rated, 2 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included |
Two Gang Weatherproof Box |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
3/4 in |
Knockouts |
FALSE |
- |
Mounting Type |
- |
Screw Mount |
Number of Knockouts |
- |
3 |
number of outlet |
3 |
2 |
Number of Outlets |
- |
2 |
package quantity |
- |
1 ct |
Packaging Type |
Shrink |
- |
pallet quantity |
864 |
- |
Standards Met |
- |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5341-0 |
WPB332 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
2-Gang |
Weather Proof Cover |
|
Standard Package |
12 |
- |
Weight |
- |
1.05 lb/EA |
|
Application |
Electrical |
Interior;Exterior |
Capacity |
- |
30.5 cu.in |
standard |
UL Listed;CSA Certified |
UL Listed, CSA |