Nacogdoches |
44 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Red Dot |
Catalog Number |
WPB332 |
2IH32 |
Manufacturer Number |
WPB332 |
2IH3-2 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116526 |
00042269394223 |
Weight per package |
1.048 (lbs/each) |
0.78 (lbs/each) |
Description |
WPB332 WP Box 2G 3 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
|
2IH32 2G Wpbox 3SLV3/4holes
Device Box, Powder-Coated, Silver, 31.8 Cu.In Capacity, 2 Gang, Rectangular, Knockout Cable Entry, 3 Knockouts, Lug Mount, 3 Hubs, 3 Outlets, 3/4 In Hub Size, 4-9/16 In Length, 4-5/8 In Width, 2-1/16 In Height, 0.78 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.25 (Each) |
$21.88 (Each) |
Carton/Reel |
$14.25 (1 Each) |
$21.88 (1 Each) |
Standard Packaging/Reel |
$71.27 (5 Each) |
$218.82 (10 Each) |
|
Material |
Die Cast Aluminum |
ALUMINUM ALLOY |
Number of Gangs |
2 |
2 |
Number of Hubs |
- |
3 |
Shape |
Square |
Rectangular |
|
Color |
Gray;Grey |
Silver |
Finish |
Powder Paint |
Powder-coated |
|
Height |
2.24 in |
2-1/16 in |
Hub Size |
- |
3/4 in |
Length |
4.50 in |
4-9/16 in |
Size |
4.50 x 4.50 x 2.24 |
- |
Width |
4.50 in |
4-5/8 in |
|
Construction |
30.5 |
- |
Description |
WP BOX 2G 3 HOLE 3/4 |
2G WPBOX 3SLV3/4HOLES |
extra long description |
P&S WPB332 WP BOX 2G 3 HOLE 3/4 |
ABB 2IH3-2 RAINTIGHT DEV BOX-2 GANG |
Features |
Weatherproof 2 Gang Box, 3 hole 3/4", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA |
Device Box, Powder-Coated, Silver, 31.8 cu.in Capacity, 2 Gang, Rectangular, Knockout Cable Entry, 3 Knockouts, Lug Mount, 3 Hubs, 3 Outlets, 3/4 in Hub Size, 4-9/16 in Length, 4-5/8 in Width, 2-1/16 in Height, 0.78 lb/EA |
Product Type |
WP Box 2G 3 Hole 3/4 |
Raintight Dev Box-2 Gang, 3 Hole |
Short Description |
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes |
Device Box, 31.8 cu. in, Silver, 2 Gangs |
Special Features |
Two Gang Weatherproof Box |
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance |
|
Cable Entry Type |
Knockout |
Knockout |
for use with |
Wet Location;Damp Location |
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components and Terminal Blocks in Dry, Damp and Wet Locations |
Knockout Size |
3/4 in |
- |
Mounting Type |
Screw Mount |
Lug Mount |
Number of Knockouts |
3 |
3 |
number of outlet |
2 |
3 |
Number of Outlets |
2 |
3 |
package quantity |
1 ct |
10 CT |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
UL Listed E28688 |
|
|
Brand |
Pass & Seymour/Legrand |
Thomas & Betts |
Manufacturers Part Number |
WPB332 |
2IH3-2 |
sub brand |
Pass & Seymour |
Red Dot |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weather Proof Cover |
Device Boxes, Covers & Accessories |
|
Weight |
1.05 lb/EA |
0.78 lb/EA |
|
Application |
Interior;Exterior |
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components;Terminal Blocks in Dry;Damp and Wet Locations |
Capacity |
30.5 cu.in |
31.8 cu.in |
standard |
UL Listed, CSA |
UL E28688 |