Nacogdoches |
44 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
SPC |
Catalog Number |
WPB332 |
2GB375 |
Manufacturer Number |
WPB332 |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Unassigned
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
-
|
UPC/EAN/GTIN |
00785007116526 |
658746110127 |
Weight per package |
1.048 (lbs/each) |
0.73 (lbs/each) |
Description |
WPB332 WP Box 2G 3 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
|
2GB375 2G (3) 3/4" HL Gy WP Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.25 (Each) |
$14.18 (Each) |
Carton/Reel |
$14.25 (1 Each) |
$14.18 (1 Each) |
Standard Packaging/Reel |
$71.27 (5 Each) |
$127.65 (9 Each) |
|
Material |
Die Cast Aluminum |
- |
Number of Gangs |
2 |
- |
Shape |
Square |
- |
|
Color |
Gray;Grey |
- |
Finish |
Powder Paint |
- |
|
Height |
2.24 in |
- |
Length |
4.50 in |
- |
Size |
4.50 x 4.50 x 2.24 |
- |
Width |
4.50 in |
- |
|
Construction |
30.5 |
- |
Description |
WP BOX 2G 3 HOLE 3/4 |
2G (3) 3/4" HL GY WP BOX |
extra long description |
P&S WPB332 WP BOX 2G 3 HOLE 3/4 |
- |
Features |
Weatherproof 2 Gang Box, 3 hole 3/4", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA |
- |
Product Type |
WP Box 2G 3 Hole 3/4 |
- |
Short Description |
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes |
- |
Special Features |
Two Gang Weatherproof Box |
- |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
3/4 in |
- |
Mounting Type |
Screw Mount |
- |
Number of Knockouts |
3 |
- |
number of outlet |
2 |
- |
Number of Outlets |
2 |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
- |
Manufacturers Part Number |
WPB332 |
- |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weather Proof Cover |
- |
|
|
Application |
Interior;Exterior |
- |
Capacity |
30.5 cu.in |
- |
standard |
UL Listed, CSA |