Nacogdoches |
95 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPB33 |
SB375S |
Manufacturer Number |
WPB33 |
SB375S |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116519 |
00092326110860 |
Weight per package |
0.64 (lbs/each) |
8.88 (lbs/each) |
Description |
WPB33 WP Box 1G 3 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
|
SB375S 1G WP Gray Box - Three 3/4" Holes - 18 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 In Knockout Size, 8.88 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.94 (Each) |
$5.36 (Each) |
Carton/Reel |
$4.94 (1 Each) |
$5.36 (1 Each) |
Standard Packaging/Reel |
$59.22 (12 Each) |
$85.78 (16 Each) |
|
Material |
Die Cast Aluminum |
Die-Cast Metal |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
Color |
Gray |
Gray |
Finish |
Powder Paint |
Powder Coated |
|
Height |
2.09 in |
- |
Length |
4.63 in |
- |
Size |
4.63 x 2.86 x 2.09 |
- |
Width |
2.86 in |
- |
|
Construction |
18.5 |
Die-Cast Metal |
Description |
WP BOX 1G 3 HOLE 3/4 |
1G WP GRAY BOX - THREE 3/4" HOLES - 18 CU IN |
extra long description |
P&S WPB33 WP BOX 1G 3 HOLE 3/4 |
RACO SB375S 1G WP BOX (3) 3/4 IN. O |
Features |
Weatherproof 1 Gang Box, 3 Hole 3/4", 18.5 Cu. In., Gray (1 Hole Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA |
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 in Knockout Size, 8.88 lb/EA |
Product Type |
WP Box 1G 3 Hole 3/4 |
1G WP Box (3) 3/4 In. Outlets - Gray |
Short Description |
Weatherproof Gang Box, 18.5 cu. in, Gray, 1 Gang |
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, 1 Gang, Three 3/4" Holes, 18 CU IN |
Special Features |
Single Gang Weatherproof Box |
Closure plugs, ground screw, and mounting hardware included |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
includes |
- |
Closure Plug;Ground Screw;Mounting Hardware |
Knockout Size |
3/4 in |
3/4 in |
Mounting Type |
Screw Mount |
- |
Number of Knockouts |
3 |
- |
number of outlet |
1 |
3 |
Number of Outlets |
1 |
- |
package quantity |
12 CT |
16 PK |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
UL mA;NEC 2011;NEMA 3R Compliant |
|
Brand |
Pass & Seymour/Legrand |
Taymac |
Manufacturers Part Number |
WPB33 |
SB375S |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof |
- |
|
Weight |
0.64 lb/EA |
8.88 lb/EA |
|
Application |
Interior;Exterior |
Commercial |
Capacity |
18.5 cu.in |
- |
standard |
CSA, UL, UL Listed, CSA |
UL Listed |