Item Comparison: 1GB375, WPB33

Item

1GB375 - 1G (3) 3/4" HL WP Box Gy - SPC

1GB375
1G (3) 3/4" HL WP Box Gy

$5.3056 Each

$84.89 (16 Each)

QTY:
Each
Add
WPB33 - WP Box 1G 3 Hole 3/4 - Legrand-Pass & Seymour

WPB33
WP Box 1G 3 Hole 3/4

$4.9354 Each

$59.22 (12 Each)

QTY:
Each
Add
Nacogdoches 0 55
All Stores 619 2,168
Vendor SPC Legrand-Pass & Seymour
Catalog Number 1GB375 WPB33
Manufacturer Number N/A WPB33
Category Unassigned Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC - 39121305 - Weatherproof boxes
UPC/EAN/GTIN 658746110868 00785007116519
Weight per package 0.438 (lbs/each) 0.64 (lbs/each)
Description 1GB375 1G (3) 3/4" HL WP Box Gy
WPB33 WP Box 1G 3 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.31 (Each) $4.94 (Each)
Carton/Reel $5.31 (1 Each) $4.94 (1 Each)
Standard Packaging/Reel $84.89 (16 Each) $59.22 (12 Each)
Material - Die Cast Aluminum
Number of Gangs - 1
Shape - Rectangular
Color - Gray;Grey
Finish - Powder Paint
Height - 2.09 in
Length - 4.63 in
Size - 4.63 x 2.86 x 2.09
Width - 2.86 in
Construction - 18.5
Description 1G (3) 3/4" HL WP BOX GY WP BOX 1G 3 HOLE 3/4
extra long description - P&S WPB33 WP BOX 1G 3 HOLE 3/4
Features - Weatherproof 1 Gang Box, 3 Hole 3/4", 18.5 Cu. In., Gray (1 Hole Each End, 1 Hole in Back)
Long Description - Weatherproof Gang Box, Powder Paint, Gray, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA
Product Type - WP Box 1G 3 Hole 3/4
Short Description - Weatherproof Gang Box, 18.5 cu. in, Gray, 1 Gang
Special Features - Single Gang Weatherproof Box
Cable Entry Type - Knockout
for use with - Wet Location;Damp Location
Knockout Size - 3/4 in
Mounting Type - Screw Mount
Number of Knockouts - 3
number of outlet - 1
Number of Outlets - 1
package quantity - 12 CT
Standards Met - RoHS Compliant;UL listed;CSA Certified
Brand - Pass & Seymour/Legrand
Manufacturers Part Number - WPB33
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type - Weather Proof Cover
Weight - 0.64 lb/EA
Application - Interior;Exterior
Capacity - 18.5 cu.in
standard - UL Listed, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat