Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
53400 |
WPB282 |
Manufacturer Number |
5340-0 |
WPB282 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169534007 |
00785007116472 |
Weight per package |
1.063 (lbs/each) |
1.068 (lbs/each) |
Description |
53400 2G WP Box W/7 1/2hubs
2G WP Box (7) 1/2 In. Outlets Gray Carded
|
WPB282 WP Box 2G 7 Hole 1/2 Gy
Weatherproof 2 Gang Box, 7 Hole 1/2, 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole Each Side, 1 Hole In Back)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.70 (Each) |
$17.45 (Each) |
Carton/Reel |
$13.70 (1 Each) |
$17.45 (1 Each) |
Standard Packaging/Reel |
$13.70 (1 Each) |
$87.24 (5 Each) |
|
insulation |
- |
Bare |
Material |
Aluminum |
Stainless Steel;Stainless steel |
|
|
Depth |
2 |
- |
Size |
4.5 H x 4.5 W x 2.125 D |
6" |
Width |
4.5 |
- |
|
Construction |
Metallic |
- |
Description |
2G WP BOX W/7 1/2HUBS |
WP BOX 2G 7 HOLE 1/2 GY |
extra long description |
RACO 5340-0 2G WP BOX (7) 1/2 IN. O |
P&S WPB282 WP BOX 2G 7 HOLE 1/2 GY |
Long Description |
2G WP BOX (7) 1/2 IN. OUTLETS GRAY CARDED |
Weatherproof 2 Gang Box, 7 hole 1/2, 30.5 Cu.In.,Gray (2 Holes Each End, 1 Hole Each side, 1 Hole in Back) |
Product Type |
2G WP Box (7) 1/2 In. Outlets Gry |
WP Box 2G 7 Hole 1/2 Gy |
Special Features |
Weatherproof NEMA 3R rated, 2 INes deep with lugs, seven threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included |
Designed for both interior and exterior, universal aluminum mounting plates |
|
Knockouts |
FALSE |
- |
number of outlet |
7 |
2 |
Packaging Type |
Shrink |
- |
pallet quantity |
864 |
- |
|
Brand |
BELL |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
5340-0 |
WPB282 |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
2-Gang |
Weatherproof Covers |
|
|
Application |
Electrical |
Residential/Commercial |
Mounting |
- |
Screws |
standard |
UL Listed;CSA Certified |
UL Listed |