Nacogdoches |
30 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Appozgcomm |
Catalog Number |
WPB26 |
WSX150 |
Manufacturer Number |
WPB26 |
WSX150 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116427 |
00687855030637 |
Weight per package |
0.62 (lbs/each) |
0.69 (lbs/each) |
Description |
WPB26 WP Box 1G 5 Hole 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
|
WSX150 5-1/2" 1G WP Box
One Gang Weatherproof Outlet Box and Extension 2 In Deep With (5) 1/2 In Hubs
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.05 (Each) |
$17.42 (Each) |
Carton/Reel |
$9.05 (1 Each) |
$17.42 (1 Each) |
Standard Packaging/Reel |
$108.57 (12 Each) |
$348.45 (20 Each) |
|
insulation |
Cover |
- |
Material |
Die Cast Aluminum |
Zinc Die Cast |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
Color |
Gray;Grey |
Gray |
Finish |
Powder Paint |
- |
|
Height |
2.09 in |
- |
Length |
4.63 in |
- |
Size |
5" |
4.56 X 2.81 |
Width |
2.86 in |
- |
|
Construction |
Weatherproof |
- |
Description |
WP BOX 1G 5 HOLE 1/2 GY |
5-1/2" 1G WP BOX |
extra long description |
P&S WPB26 WP BOX 1G 5 HOLE 1/2 GY |
EGS WSX150 1 GANG BOX 5 1/2 IN HUBS |
Features |
Weatherproof 1 Gang Box, 5 Hole 1/2", 17.0 Cu.In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back) |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA |
One Gang Weatherproof Outlet Box and Extension 2 IN Deep With (5) 1/2 IN Hubs |
Product Type |
WP Box 1G 5 Hole 1/2 Gy |
1 Gang Box 5 1/2 In Hubs Xtype |
Short Description |
Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 1/2" Holes, Side |
- |
Special Features |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
1 Gang, Hub Size 1/2 IN, 2 IN deep, With Closure Plugs, Ground Screw And Mounting Lugs |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
1/2 in |
- |
Knockouts |
- |
5 |
Mounting Type |
Screw Mount |
- |
Number of Knockouts |
5 |
- |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
12 CT |
- |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
Appleton |
Manufacturers Part Number |
WPB26 |
WSX150 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
One Gang Weatherproof Outlet Boxes |
|
|
Application |
Industrial;Interior;Exterior |
- |
Capacity |
17 cu.in |
- |
Mounting |
WALL |
- |
standard |
UL Listed |
CSA Standard C22.2 No. 18.1, cUL Listed E2527;Nema FB-1, OS-1;UL Listed E2527;UL Standard 514A |