Nacogdoches |
0 |
14 |
All Stores |
|
|
|
Vendor |
SPC |
Legrand-Pass & Seymour |
Catalog Number |
1GB550X |
WPB26 |
Manufacturer Number |
N/A |
WPB26 |
Category |
Unassigned
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
N/A
|
Weatherproof Boxes & Covers
|
UNSPSC |
-
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
658746110905 |
00785007116427 |
Weight per package |
0.459 (lbs/each) |
0.62 (lbs/each) |
Description |
1GB550X 1G WP Box - Five 1/2" Holes - 17 Cu In
|
WPB26 WP Box 1G 5 Hole 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.85 (Each) |
$9.05 (Each) |
Carton/Reel |
$8.85 (1 Each) |
$9.05 (1 Each) |
Standard Packaging/Reel |
$141.58 (16 Each) |
$108.57 (12 Each) |
|
insulation |
- |
Cover |
Material |
- |
Die Cast Aluminum |
Number of Gangs |
- |
1 |
Shape |
- |
Rectangular |
|
Color |
- |
Gray |
Finish |
- |
Powder Paint |
|
Height |
- |
2.09 in |
Length |
- |
4.63 in |
Size |
- |
5" |
Width |
- |
2.86 in |
|
Construction |
- |
Weatherproof |
Description |
1G WP BOX - FIVE 1/2" HOLES - 17 CU IN |
WP BOX 1G 5 HOLE 1/2 GY |
extra long description |
- |
P&S WPB26 WP BOX 1G 5 HOLE 1/2 GY |
Features |
- |
Weatherproof 1 Gang Box, 5 Hole 1/2", 17.0 Cu.In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back) |
Long Description |
- |
Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA |
Product Type |
- |
WP Box 1G 5 Hole 1/2 Gy |
Short Description |
- |
Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 1/2" Holes, Side |
Special Features |
- |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
1/2 in |
Mounting Type |
- |
Screw Mount |
Number of Knockouts |
- |
5 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
- |
12 CT |
Standards Met |
- |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
- |
Pass & Seymour/Legrand |
Manufacturers Part Number |
- |
WPB26 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Fuses & Fuse Accessories |
WEATHERPROOF BOXES & COVERS |
Type |
- |
Weatherproof |
|
|
Application |
- |
Industrial;Interior;Exterior |
Capacity |
- |
17 cu.in |
Mounting |
- |
WALL |
standard |
- |
CSA, UL, UL listed |