Item Comparison: WPB252, TWDB550G

Item

WPB252 - WP Box 2G 5 Hole 2EA End 1/2 Gy - Legrand-Pass & Seymour

WPB252
WP Box 2G 5 Hole 2EA End 1/2 Gy

$14.2523 Each

$71.26 (5 Each)

QTY:
Each
Add
TWDB550G - 2G WP BX, (5)1/2HUBS Gry - TITAN3 Technology LLC

TWDB550G
2G WP BX, (5)1/2HUBS Gry

$14.41 Each

$129.69 (9 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 544 15
Vendor Legrand-Pass & Seymour TITAN3 Technology LLC
Catalog Number WPB252 TWDB550G
Manufacturer Number WPB252 N/A
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Unassigned
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes -
UPC/EAN/GTIN 00785007116410 N/A
Weight per package 1.068 (lbs/each) 0
Description WPB252 WP Box 2G 5 Hole 2EA End 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
TWDB550G 2G WP BX, (5)1/2HUBS Gry
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.25 (Each) $14.41 (Each)
Carton/Reel $14.25 (1 Each) $14.41 (1 Each)
Standard Packaging/Reel $71.26 (5 Each) $129.69 (9 Each)
insulation Cover -
Material Die Cast Aluminum -
Number of Gangs 2 -
Shape Square -
Color Gray -
Finish Powder Paint -
Height 2.24 in -
Length 4.50 in -
Size 5" -
Width 4.50 in -
Construction Weatherproof -
Description WP BOX 2G 5 HOLE 2EA END 1/2 GY 2G WP BX,(5)1/2HUBS GRY
extra long description P&S WPB252 WP BOX 2G 5 HOLE 2EA END -
Features Weatherproof 2 Gang Box, 5 hole 1/2", 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA -
Product Type WP Box 2G 5 Hole 2EA End 1/2 Gy -
Short Description Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes -
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof -
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
Knockout Size 1/2 in -
Mounting Type Screw Mount -
Number of Knockouts 5 -
number of outlet 2 -
Number of Outlets 2 -
package quantity 1 ct -
Standards Met RoHS Compliant;UL listed;CSA Certified -
Brand Pass & Seymour/Legrand -
Manufacturers Part Number WPB252 -
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Weight 1.05 lb/EA -
Application Industrial;Interior;Exterior -
Capacity 30.5 cu.in -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat