Nacogdoches |
14 |
10 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
WIUCED10SC |
WPB242 |
Manufacturer Number |
WIUCED10SC |
WPB242 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007320886 |
00785007116373 |
Weight per package |
0.7229 (lbs/each) |
1.068 (lbs/each) |
Description |
WIUCED10SC WP In Use CVR 1G Xtra Duty SHLW Clear
Outlet Cover, Polycarbonate Material, Clear, Rectangular, 5.34 In Length, 3 In Width, Box Mount, 0.72 LB/Ea
|
WPB242 WP Box 2G 4 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.58 (Each) |
$13.24 (Each) |
Carton/Reel |
$15.58 (1 Each) |
$13.24 (1 Each) |
Standard Packaging/Reel |
$218.12 (14 Each) |
$66.19 (5 Each) |
|
insulation |
- |
Cover |
Material |
Polycarbonate |
Stainless Steel;Stainless steel |
Number of Gangs |
- |
2 |
Shape |
Rectangular |
Square |
|
Color |
Clear |
Gray |
Finish |
Clear Polycarbonate |
Powder Paint |
|
Height |
- |
2.24 in |
Length |
5.34 in |
4.50 in |
Size |
3.0" (Depth) x 5.34" (Width) x 7.40" (Height) |
5" |
Width |
3 in |
4.50 in |
|
Construction |
Heavy Duty |
Dustproof |
Description |
WP IN USE CVR 1G XTRA DUTY SHLW CLEAR |
WP BOX 2G 4 HOLE 1/2 |
extra long description |
P&S WIUCED10SC WP IN USE CVR 1G XTR |
P&S WPB242 WP BOX 2G 4 HOLE 1/2 |
Features |
The NEC section 4-6.8(B)(1) require that all 15 and 20 amp 125 and 250 volt outdoor receptacles in wet locations have a cover that is weatherproof even when a plug is inserted into the receptacle. While-In-Use Weatherproof Cover has a patented corner hinge and cord opening to allow vertical or horizontal installations. The exclusive WaterShed(TM) channel keep water moving outside while the cord flap keeps the inside dry. |
Weatherproof 2 Gang Box, 4 hole 1/2", 30.5 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back) |
Long Description |
Outlet Cover, Polycarbonate Material, Clear, Rectangular, 5.34 in Length, 3 in Width, Box Mount, 0.72 lb/EA |
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA |
Product Type |
WP In Use CVR 1G Xtra Duty SHLW Clear |
WP Box 2G 4 Hole 1/2 |
Short Description |
Outlet Cover, Polycarbonate, Clear |
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes |
Special Features |
Extra heavy-duty weatherproof cover withstands the toughest of conditions and ensures protection for electrical devices. They provide generous interior room to accommodate bends in even the heaviest cords. Lockable cover prevents tampering, and delivers excellent weather resistance thanks to neoprene-blend gasketing, a cord fl ap seal and our exclusive WaterShed™ channel. The large center opening to the base better accommodates the plate kits with increased center opening adaptors for larger plugs and conn |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
1/2 in |
Mounting Type |
Box Mount |
Screw Mount |
Number of Knockouts |
- |
4 |
number of outlet |
1 |
2 |
Number of Outlets |
- |
2 |
package quantity |
14 PK;1 CT |
1 ct |
Standards Met |
cULus Listed;CSA Listed;CURUS Listed;FSUL Listed;UL Listed;RoHS;ECCN EAR99 |
RoHS Compliant;UL listed;CSA Certified |
|
|
Brand |
Pass & Seymour/Legrand |
Pass & Seymour/Legrand |
Manufacturers Part Number |
WIUCED10SC |
WPB242 |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
While In Use Cover |
Weatherproof Cover |
|
Weight |
0.72 lb/EA |
1.05 lb/EA |
|
Application |
Residential/Commercial |
Industrial;Interior;Exterior |
Capacity |
- |
30.5 cu.in |
Mounting |
BOX |
WALL |
nema rating |
NEC Section 406.8(B)(1) for Wet Locations/NEMA 3R |
- |
standard |
cULus, CSA Listed, cURus, FSUL, UL Listed, RoHS |
UL Listed |