Item Comparison: WPB24, SB450S

Item

WPB24 - WP Box 1G 4 Hole 1/2 - Legrand-Pass & Seymour

WPB24
WP Box 1G 4 Hole 1/2

$6.6333 Each

$79.60 (12 Each)

QTY:
Each
Add
SB450S - 1G WP Box - Four 1/2" Hol - Taymac

SB450S
1G WP Box - Four 1/2" Hol

$0.00 Each

$0.00 (16 Each)

Call nearest store for Item Price
Nacogdoches 27 0
All Stores 711 5
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPB24 SB450S
Manufacturer Number WPB24 SB450S
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007116359 00092326110877
Weight per package 0.62 (lbs/each) 9.35 (lbs/each)
Description WPB24 WP Box 1G 4 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
SB450S 1G WP Box - Four 1/2" Hol
Rectangular Box, Powder Coated, Gray, 9.37 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.63 (Each) $0.00 (Each)
Carton/Reel $6.63 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $79.60 (12 Each) $0.00 (16 Each)
insulation Cover -
Material Stainless Steel;Stainless steel -
Number of Gangs 1 -
Shape Rectangular -
Color Gray Gray
Finish Powder Paint Powder Coated
Height 2.09 in -
Length 4.63 in -
Size 5" -
Width 2.86 in -
Construction Dustproof Die-Cast Metal
Description WP BOX 1G 4 HOLE 1/2 1G WP BOX - FOUR 1/2" HOL
extra long description P&S WPB24 WP BOX 1G 4 HOLE 1/2 RACO SB450S 1G WP BOX (4) 1/2 IN. O
Features Weatherproof 1 Gang Box, 4 Hole 1/2", 18.0 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA Rectangular Box, Powder Coated, Gray, 9.37 lb/EA
Product Type WP Box 1G 4 Hole 1/2 1G WP Box (4) 1/2 In. Outlets - Gray
Short Description Weatherproof Gang Box, 18 cu. in, Gray, 1 Gang, Four 1/2" Holes Rectangular Box, Powder Coated, Gray, 1 Gang, Four 3/4" Hol
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof Closure plugs, ground screw, and mounting hardware included
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
includes - Closure Plug;Ground Screw;Mounting Hardware
Knockout Size 1/2 in -
Mounting Type Screw Mount -
Number of Knockouts 4 -
number of outlet 1 4
Number of Outlets 1 -
package quantity 12 CT 16 PK
Standards Met RoHS Compliant;UL listed;CSA Certified UL mA;NEC 2011;NEMA 3R Compliant
Brand Pass & Seymour/Legrand Taymac
Manufacturers Part Number WPB24 SB450S
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Status - Inactive
Weight 0.62 lb/EA 9.37 lb/EA
Application Industrial;Interior;Exterior Commercial
Capacity 18 cu.in -
Mounting WALL -
standard UL Listed UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat