Item Comparison: WPB23BR, SB350Z

Item

WPB23BR - WP Box 1G 3 Hole 1/2 Bronze - Legrand-Pass & Seymour

WPB23BR
WP Box 1G 3 Hole 1/2 Bronze

$4.5355 Each

$54.43 (12 Each)

QTY:
Each
Add
SB350Z - 1G WP Bronze Box - Three _" - Taymac

SB350Z
1G WP Bronze Box - Three _"

$0.00 Each

$0.00 (16 Each)

Call nearest store for Item Price
Nacogdoches 7 0
All Stores 301 0
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPB23BR SB350Z
Manufacturer Number WPB23BR SB350Z
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007117653 00092326110846
Weight per package 0.62 (lbs/each) 8.55 (lbs/each)
Description WPB23BR WP Box 1G 3 Hole 1/2 Bronze
Weatherproof Gang Box, Bronze, Silver, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 2 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
SB350Z 1G WP Bronze Box - Three _"
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Bronze, 1/2 In Hub Size, Screw Mount or Plug Mount, 8.55 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.54 (Each) $0.00 (Each)
Carton/Reel $4.54 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $54.43 (12 Each) $0.00 (16 Each)
insulation Cover -
Material Stainless Steel;Stainless steel Die-Cast Metal
Number of Gangs 1 -
Shape Rectangular -
Color Silver Bronze
Finish Bronze Powder Coated
Height 2.09 in -
Hub Size - 1/2 in
Length 4.63 in -
Size 5" -
Width 2.86 in -
Construction Dustproof Die-Cast Metal
Description WP BOX 1G 3 HOLE 1/2 BRONZE 1G WP BRONZE BOX - THREE _"
extra long description P&S WPB23BR WP BOX 1G 3 HOLE 1/2 BR RACO SB350Z 1G WP BOX (3) 1/2 IN. O
Features Weatherproof 1 Gang Box, 3 Hole 1/2", 18.5 Cu. In., Bronze ( 1 Hole Each End, 1 Hole in Back) -
Long Description Weatherproof Gang Box, Bronze, Silver, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 2 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Bronze, 1/2 in Hub Size, Screw Mount or Plug Mount, 8.55 lb/EA
Product Type WP Box 1G 3 Hole 1/2 Bronze 1G WP Box (3) 1/2 In. Outlets - Bronze
Short Description Weatherproof Gang Box, 18.5 cu. in, Silver, 1 Gang Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Bronze, 1 Gang
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof Closure plugs, ground screw, and mounting hardware included
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
includes - Closure Plug;Ground Screw;Mounting Hardware
Knockout Size 1/2 in -
Mounting Type Screw Mount Screw Mount;Plug Mount
Number of Knockouts 2 -
number of outlet 1 3 W
Number of Outlets 1 -
package quantity 1 ct 16 PK
Standards Met RoHS Compliant;UL listed;CSA Certified UL mA;NEC 2011;NEMA 3R Compliant
Brand Pass & Seymour/Legrand Taymac
Manufacturers Part Number WPB23-BR SB350Z
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Status - Inactive
Weight 0.62 lb/EA 8.55 lb/EA
Application Industrial;Interior;Exterior Commercial
Capacity 18.5 cu.in -
Mounting WALL -
standard UL Listed UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat