Nacogdoches |
39 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
WPB232 |
WPB23W |
Manufacturer Number |
WPB232 |
WPB23W |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116328 |
00785007117202 |
Weight per package |
1.068 (lbs/each) |
0.62 (lbs/each) |
Description |
WPB232 WP Box 2G 3 Hole 1/2
Weatherproof Cover, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.07 LB/Ea
|
WPB23W WP Box 1G 3 Hole 1/2 White
Weatherproof 1 Gang Box, 3 Hole 1/2, 18.5 Cu. In., White ( 1 Hole Each End, 1 Hole In Back)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.48 (Each) |
$4.54 (Each) |
Carton/Reel |
$12.48 (1 Each) |
$4.54 (1 Each) |
Standard Packaging/Reel |
$62.38 (5 Each) |
$54.43 (12 Each) |
|
insulation |
Cover |
Cover |
Material |
Stainless Steel;Stainless steel |
Stainless Steel;Stainless steel |
Number of Gangs |
2 |
- |
Shape |
Square |
- |
|
Color |
Gray |
Stainless Steel |
|
Height |
2.24 in |
- |
Length |
4.50 in |
- |
Size |
5" |
5" |
Width |
4.50 in |
- |
|
Construction |
Dustproof |
Dustproof |
Description |
WP BOX 2G 3 HOLE 1/2 |
WP BOX 1G 3 HOLE 1/2 WHITE |
extra long description |
P&S WPB232 WP BOX 2G 3 HOLE 1/2 |
P&S WPB23W WP BOX 1G 3 HOLE 1/2 WHI |
Features |
Weatherproof 2 Gang Box 3 hole 1/2", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Cover, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.07 lb/EA |
Weatherproof 1 Gang Box, 3 Hole 1/2, 18.5 Cu. In.,White ( 1 Hole Each End, 1 Hole in Back) |
Product Type |
WP Box 2G 3 Hole 1/2 |
WP Box 1G 3 Hole 1/2 White |
Short Description |
Weatherproof Cover, 30.5 cu. in, Gray, 2 Gangs |
- |
Special Features |
Heavy Duty Die Cast Aluminum |
Heavy duty die cast zinc, cord flap gasket |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
1/2 in |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
2 |
1 |
Number of Outlets |
2 |
- |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
|
Brand |
Pass & Seymour/Legrand |
Pass and Seymour |
Manufacturers Part Number |
WPB232 |
WPB23W |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
Weatherproof Cover |
|
|
Application |
Industrial;Interior;Exterior |
Industrial |
Capacity |
30.5 cu.in |
- |
Mounting |
WALL |
WALL |
standard |
UL Listed |
UL Listed |