Nacogdoches |
155 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPB23 |
SB350S |
Manufacturer Number |
WPB23 |
SB350S |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007116311 |
00092326110839 |
Weight per package |
0.62 (lbs/each) |
0.619 (lbs/each) |
Description |
WPB23 WP Box 1G 3 Hole 1/2
Weatherproof Cover, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
|
SB350S 1G WP Gray Box - Three 1/2" Holes - 18 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 In Hub Size, 8.55 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.54 (Each) |
$4.83 (Each) |
Carton/Reel |
$4.54 (1 Each) |
$4.83 (1 Each) |
Standard Packaging/Reel |
$54.43 (12 Each) |
$77.25 (16 Each) |
|
Material |
Die Cast Aluminum |
Die-Cast Metal |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
Color |
Gray;Grey |
Gray |
Finish |
- |
Powder Coated |
|
Height |
2.09 in |
- |
Hub Size |
- |
1/2 in |
Length |
4.63 in |
- |
Size |
4.63 x 2.86 x 2.09 |
- |
Width |
2.86 in |
- |
|
Construction |
18.5 |
Die-Cast Metal |
Description |
WP BOX 1G 3 HOLE 1/2 |
1G WP GRAY BOX - THREE 1/2" HOLES - 18 CU IN |
extra long description |
P&S WPB23 WP BOX 1G 3 HOLE 1/2 |
RACO SB350S 1G WP BOX (3) 1/2 IN. O |
Features |
Weatherproof 1 Gang Box, 3 Hole 1/2", 18.5 Cu.In., Gray ( 1 Hole Each End, 1 Hole in Back) |
- |
Long Description |
Weatherproof Cover, Gray, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA |
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 in Hub Size, 8.55 lb/EA |
Product Type |
WP Box 1G 3 Hole 1/2 |
1G WP Box (3) 1/2 In. Outlets - Gray |
Short Description |
Weatherproof Cover, 18.5 cu. in, Gray, 1 Gang |
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, 1 Gang, Three 3/4" Holes, 18 CU IN |
Special Features |
Single Gang Weatherproof Box |
Closure plugs, ground screw, and mounting hardware included |
|
Cable Entry Type |
Knockout |
- |
exact weight |
- |
0.619 |
for use with |
Wet Location;Damp Location |
- |
includes |
- |
Closure Plug;Ground Screw;Mounting Hardware |
Knockout Size |
1/2 in |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
1 |
3 |
Number of Outlets |
1 |
- |
package quantity |
1 ct |
16 PK |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
UL mA;NEC 2011;NEMA 3R Compliant |
|
Brand |
Pass & Seymour/Legrand |
Taymac |
Manufacturers Part Number |
WPB23 |
SB350S |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof |
- |
|
Weight |
0.62 lb/EA |
8.55 lb/EA |
|
Application |
Industrial;Interior;Exterior |
Commercial |
Capacity |
18.5 cu.in |
- |
standard |
UL, CSA, UL Listed, CSA |
UL Listed |