Item Comparison: 51732, WPB1BR

Item

51732 - 1G WP Blank CVR BRNZ - Bell

51732
1G WP Blank CVR BRNZ

$1.415 Each

$1.42 (1 Each)

QTY:
Each
Add
WPB1BR - WP Cover 1G Blank W/ Gasket Bronze - Legrand-Pass & Seymour

WPB1BR
WP Cover 1G Blank W/ Gasket Bronze

$1.0901 Each

$21.80 (20 Each)

QTY:
Each
Add
Nacogdoches 0 62
All Stores 883 216
Vendor Bell Legrand-Pass & Seymour
Catalog Number 51732 WPB1BR
Manufacturer Number 5173-2 WPB1BR
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39131708 - Electrical conduit fitting body 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00050169517321 00785007261103
Weight per package 494 (lbs/each) 0.089 (lbs/each)
Description 51732 1G WP Blank CVR BRNZ
1G Vertical/Horizontal WP Cover Blank - Bronze
WPB1BR WP Cover 1G Blank W/ Gasket Bronze
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and, Screws, Bronze
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.42 (Each) $1.09 (Each)
Carton/Reel $1.42 (1 Each) $1.09 (1 Each)
Standard Packaging/Reel $1.42 (1 Each) $21.80 (20 Each)
insulation - Bare
Material - Stainless Steel
Color Bronze Bronze
Finish Powder Coat -
Height 4.531 -
Length 2.781 -
Size - 6"
Width 2.781 -
Construction Metallic -
Description 1G WP BLANK CVR BRNZ WP COVER 1G BLANK W/ GASKET BRONZE
extra long description RACO 5173-2 1G VERT/HORIZ WP COVER P&S WPB1BR WP COVER 1G BLANK W/ GAS
Long Description 1G VERTICAL/HORIZONTAL WP COVER BLANK - BRONZE Weatherproof 1 Gang Blank Aluminum Cover With Gasket and, Screws, Bronze
Product Type 1G Vert/Horiz WP Cover Blank - Bronze WP Cover 1G Blank W/ Gasket Bronze
Special Features 1 gang blank cover;and multi-lingual instructions included;device mount; installation hardware;gasket;weatherproof protection Designed for both interior and exterior, universal aluminum mounting plates
number of outlet - 1
Packaging Type Shrink -
pallet quantity 7500 -
Brand BELL LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 5173-2 WPB1BR
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type COVER Weatherproof Covers
Standard Package 50 -
Application Flat Residential/Commercial
Mounting - Screws
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat