Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Taymac |
Legrand-Pass & Seymour |
Catalog Number |
LV130Z |
WPB13BR |
Manufacturer Number |
LV130Z |
WPB13BR |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00092326110464 |
00785007117684 |
Weight per package |
0.214 (lbs/each) |
0.436 (lbs/each) |
Description |
LV130Z 3 Hole 1/2 BRZ W/P
Rectangular 1/2 In. 3-Hole Lampholder Weatherproof Cover - Bronze
|
WPB13BR WP Cover 3 Hole 1/2: Bronze
Weather Proof Cover, 1 Gang, 4 In (Dia.), Screw Mount, Rectangle, Stainless Steel, Bronze, 0.4400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.43 (Each) |
$4.28 (Each) |
Carton/Reel |
$5.43 (1 Each) |
$4.28 (1 Each) |
Standard Packaging/Reel |
$54.30 (10 Each) |
$42.80 (10 Each) |
|
insulation |
- |
Bare |
Material |
- |
Stainless Steel |
Number of Gangs |
- |
1 |
Shape |
- |
Rectangle |
|
Color |
Bronze |
Bronze |
Finish |
Powder Coat |
Bronze |
|
Height |
4.65 |
- |
Length |
1.2 |
- |
Size |
- |
6" |
Width |
2.88 |
- |
|
Description |
3 HOLE 1/2 BRZ W/P |
WP COVER 3 HOLE 1/2: BRONZE |
extra long description |
RACO LV130Z 1G WP CLUSTER CVR (3) 1 |
P&S WPB13BR WP COVER 3 HOLE 1/2: BR |
Features |
- |
Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2", Bronze |
Long Description |
Rectangular 1/2 in. 3-Hole Lampholder Weatherproof Cover - Bronze |
Weather Proof Cover, 1 Gang, 4 in (Dia.), Screw Mount, Rectangle, Stainless Steel, Bronze, 0.4400 lb |
Product Type |
1G WP Cluster CVR (3) 1/2 In. Outlet BZ |
WP Cover 3 Hole 1/2: Bronze |
Short Description |
- |
1 Gang, Screw Mount, Weather Proof Cover, Bronze |
Special Features |
and mounting hardware; bronze.;ground screws;TAYMAC Weatherproof rectangular lampholder covers are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; 3 - 1/2 holes; includes closure plugs |
Designed for Both Interior and Exterior;Universal Aluminum Mounting Plates |
|
dimensions |
- |
4 in (Dia.) |
Mounting Type |
- |
Screw Mount |
number of outlet |
- |
1 |
package quantity |
- |
1 CT;10 PK |
Standards Met |
- |
UL Listed;CSA Certified;RoHS Compliant |
|
Brand |
Taymac |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
LV130Z |
WPB13-BR |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Rectangular Three Hole 1/2 IN Lampholder Cover |
Weatherproof Covers |
|
|
Application |
Electrical |
Residential;Commercial |
Mounting |
DEVICE |
Screws |
standard |
UL |
UL Listed |