Item Comparison: 51892, WPB13BR

Item

51892 - 1G WP CVR, (3)1/2HUBS BRNZ - Bell

51892
1G WP CVR, (3)1/2HUBS BRNZ

$5.64 Each

$112.80 (20 Each)

QTY:
Each
Add
WPB13BR - WP Cover 3 Hole 1/2: Bronze - Legrand-Pass & Seymour

WPB13BR
WP Cover 3 Hole 1/2: Bronze

$4.28 Each

$42.80 (10 Each)

QTY:
Each
Add
Nacogdoches 0 11
All Stores 139 231
Vendor Bell Legrand-Pass & Seymour
Catalog Number 51892 WPB13BR
Manufacturer Number 5189-2 WPB13BR
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39131708 - Electrical conduit fitting body 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00050169518922 00785007117684
Weight per package 0.25 (lbs/each) 0.436 (lbs/each)
Description 51892 1G WP CVR, (3)1/2HUBS BRNZ
1G WP Cluster Cover (3) 1/2 In. Outlets Bronze
WPB13BR WP Cover 3 Hole 1/2: Bronze
Weather Proof Cover, 1 Gang, 4 In (Dia.), Screw Mount, Rectangle, Stainless Steel, Bronze, 0.4400 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.64 (Each) $4.28 (Each)
Carton/Reel $5.64 (1 Each) $4.28 (1 Each)
Standard Packaging/Reel $112.80 (20 Each) $42.80 (10 Each)
insulation - Bare
Material - Stainless Steel
Number of Gangs - 1
Shape - Rectangle
Color Bronze Bronze
Finish Powder Coat Bronze
Height 4.594 -
Hub Size 0.5 -
Length 2.84375 -
Size - 6"
Width 2.844 -
Construction Metallic -
Description 1G WP CVR,(3)1/2HUBS BRNZ WP COVER 3 HOLE 1/2: BRONZE
extra long description RACO 5189-2 1G WP CLUSTER CVR (3) 1 P&S WPB13BR WP COVER 3 HOLE 1/2: BR
Features - Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2", Bronze
Long Description 1G WP CLUSTER COVER (3) 1/2 IN. OUTLETS BRONZE Weather Proof Cover, 1 Gang, 4 in (Dia.), Screw Mount, Rectangle, Stainless Steel, Bronze, 0.4400 lb
Product Type 1G WP Cluster CVR (3) 1/2 In. Outlets BZ WP Cover 3 Hole 1/2: Bronze
Short Description - 1 Gang, Screw Mount, Weather Proof Cover, Bronze
Special Features and multi-lingual instructions included;device mount; installation hardware;gasket;Three .5 in outlets;weatherproof protection Designed for Both Interior and Exterior;Universal Aluminum Mounting Plates
dimensions - 4 in (Dia.)
Mounting Type - Screw Mount
number of outlet - 1
package quantity - 1 CT;10 PK
Packaging Type Shrink -
pallet quantity 3000 -
Standards Met - UL Listed;CSA Certified;RoHS Compliant
Brand BELL LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 5189-2 WPB13-BR
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type COVER Weatherproof Covers
Standard Package 20 -
Weight - 0.4400 lb
Application Electrical Residential;Commercial
Mounting - Screws
standard UL 514A UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat