Item Comparison: WPB13, LHC3H

Item

WPB13 - WP Cover 3 Hole 1/2 - Legrand-Pass & Seymour

WPB13
WP Cover 3 Hole 1/2

$4.272 Each

$42.72 (10 Each)

QTY:
Each
Add
LHC3H - Rect (3) 1/2" HL Gy CVR - SPC

LHC3H
Rect (3) 1/2" HL Gy CVR

$4.282 Each

$64.23 (15 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 612 59
Vendor Legrand-Pass & Seymour SPC
Catalog Number WPB13 LHC3H
Manufacturer Number WPB13 N/A
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Enhanced Commodity Codes - Boxes & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers -
UPC/EAN/GTIN 00785007116236 658746110455
Weight per package 0.436 (lbs/each) 0
Description WPB13 WP Cover 3 Hole 1/2
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter, Wall Mount, 0.44 LB/Ea
LHC3H Rect (3) 1/2" HL Gy CVR
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.27 (Each) $4.28 (Each)
Carton/Reel $4.27 (1 Each) $4.28 (1 Each)
Standard Packaging/Reel $42.72 (10 Each) $64.23 (15 Each)
insulation Cover -
Material Stainless Steel -
Shape Rectangular -
Color Silver -
Diameter 4 in -
Size 5" -
Construction Dustproof -
Description WP COVER 3 HOLE 1/2 RECT (3) 1/2" HL GY CVR
extra long description P&S WPB13 WP COVER 3 HOLE 1/2 -
Features Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2", Gray. -
Long Description Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 in Diameter, Wall Mount, 0.44 lb/EA -
Product Type WP Cover 3 Hole 1/2 -
Short Description Weatherproof Cluster Cover, Stainless Steel, Silver, 1 Gang, Three 1/2" Hole -
Special Features Heavy duty die cast zinc, cord flap gasket -
Mounting Type Wall Mount -
number of outlet 1 -
package quantity 1 ct -
Standards Met UL Listed;ECCN EAR99 -
Made in USA yes -
Brand Pass & Seymour/Legrand -
Manufacturers Part Number WPB13 -
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Weight 0.44 lb/EA -
Application Industrial -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat