Nacogdoches |
42 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Eaton |
Catalog Number |
WP3475WH |
55475EW |
Manufacturer Number |
WP3475WH |
5547-5EW |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121444 - RJ jack and module
|
N/A
|
UPC/EAN/GTIN |
00804428036715 |
00032664662171 |
Weight per package |
0.0417 (lbs/each) |
0.026 (lbs/each) |
Description |
WP3475WH Cat 5E QC A/B Keystone Con WH (M10)
Keystone Insert, Snap-In Connection, 5 Category Level, White, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 LB
|
55475EW Jack Modular Cat 5E RJ45 Data WH
Data Jack, 5 Category Level, Single Coaxial, 1 Adapter, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.09 (Each) |
$7.24 (Each) |
Carton/Reel |
$40.90 (10 Each) |
$7.24 (1 Each) |
Standard Packaging/Reel |
$245.40 (60 Each) |
$362.00 (50 Each) |
|
connection |
RJ45 Female |
- |
insulation |
Electrical Insulation Resistance: 500 (@ 100 VDC) |
- |
|
Color |
White |
White |
Finish |
Smooth plastic |
- |
|
Height |
0.87 in;22 mm |
- |
Length |
1.18 in;30 mm |
- |
Size |
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30) |
- |
Width |
0.665 in;16.9 mm |
- |
|
Description |
CAT 5E QC A/B KEYSTONE CON WH (M10) |
JACK MODULAR CAT 5E RJ45 DATA WH |
extra long description |
OnQ WP3475WH CAT 5E QC A/B KEYSTONE |
EWD 5547-5EW Jack Modular CAT 5e RJ |
Features |
- |
Mid Size Flush Mount Wallplates with Telephone and Coaxial Jack are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, |
Long Description |
Keystone Insert, Snap-In Connection, 5 Category Level, White, 1.18 in Length, 0.665 in Width, 0.87 in Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 lb |
Data Jack, 5 Category Level, Single Coaxial, 1 Adapter, White |
Product Type |
Cat 5E QC A/B Keystone Con WH (M10) |
Jack Modular Cat 5E RJ45 Data WH |
Short Description |
RJ45 Keystone Insert, White, Plastic, 60 PK |
Data Jack, White |
Special Features |
RJ25 Configuration;Wall Plated Mount |
Telecom/Data Jack Modular Cat 5e Rj45 Data Wh |
|
adapter type |
- |
Single Coaxial |
Category Level |
5 |
5 |
Connection Type |
Snap-In |
- |
dimensions |
- |
0.7000 IN X 1.1000 IN X 0.8000 IN |
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
-10 °C |
- |
Number of Adapters |
- |
1 |
package quantity |
60 PK |
50 PK |
Standards Met |
RoHS CompliantcULus Listed;UL Listing No: ANSI/UL 1863;CSA Certified |
RoHS Compliant |
|
|
Brand |
LEGRAND-ON-Q |
COOPER WIRING DEVICES |
Manufacturers Part Number |
WP3475-WH |
5547-5EW |
sub brand |
Legrand-On-Q |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
RJ45 Female Cat 5e Keystone Insert |
Modular jacks and adapters |
|
|
Application |
Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Enclosure |
Housing Material: High Impact Flame Retardant Plastic |
- |
environmental conditions |
0 to 93 (relative humidity, non-condensing) |
- |
Mounting |
Keystone opening |
- |
standard |
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0 |
cULus Listed,RoHS Compliant |
Temperature Rating |
14 to 140 F (-10 to 60 C) |