Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Pass & Seymour |
Catalog Number |
WP3403WH |
KTPD3W |
Manufacturer Number |
WP3403WH |
KTPD3-W |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Miscellaneous Residential Devices
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
-
|
UPC/EAN/GTIN |
00804428025665 |
078500786180 |
Weight per package |
0.0142 (lbs/each) |
0.09 (lbs/each) |
Description |
WP3403WH 1G Wall Plate 3-Port WH (M10)
Wall Plated, 3 Ports, 1 Gang, White, 1.1 CM Length, 2.94 In Width, 0.01 LB
|
KTPD3W 3 Port Keystone Wallplate White
3-Port Keystone Wall Plate W/Out Label Window White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.83 (Each) |
$1.36 (Each) |
Carton/Reel |
$18.30 (10 Each) |
$13.60 (10 Each) |
Standard Packaging/Reel |
$109.80 (60 Each) |
$136.00 (100 Each) |
|
|
|
Length |
1.1 cm |
- |
Size |
4.69“x2.94“x0.44” |
- |
Width |
2.94 in;7.5 cm |
- |
|
Additional Information |
- |
Includes Label Window; Application Network Wiring Connectivity |
Commodity Description |
- |
OUTLETS, JACKS, & PLATES |
Description |
1G WALL PLATE 3-PORT WH (M10) |
3 PORT KEYSTONE WALLPLATE WHITE |
extra long description |
OnQ WP3403WH 1G WALL PLATE 3-PORT W |
- |
Features |
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings. |
- |
Long Description |
Wall Plated, 3 Ports, 1 Gang, White, 1.1 cm Length, 2.94 in Width, 0.01 lb |
3-PORT KEYSTONE WALL PLATE W/OUT LABEL WINDOW WHITE |
Product Type |
Wall Plated |
Face Plate |
Short Description |
Wall Plated, 3 Ports, 1G, White, Plastic |
- |
Special Features |
Wall Box Mount |
- |
|
Construction Standard |
- |
NEMA |
cutout |
3 Keystone |
- |
Number of Ports |
3 |
3 in |
orientation |
Vertical |
- |
package quantity |
60 PK |
- |
Standards Met |
RoHS Compliant;UL Listing No: ANSI/UL 1863 |
- |
|
|
Brand |
Legrand On-Q |
Pass and Seymour |
Manufacturers Part Number |
WP3403-WH |
KTPD3-W |
|
Category Description |
Miscellaneous residential devices |
Datacom Wiring Devices and Accessories |
Type |
Keystone Wallplate |
KEYSTONE |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Residential |
- |
Mounting |
Other;Wall Box |
- |
standard |
ANSI/UL 1863 |