Nacogdoches |
95 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Eaton |
Catalog Number |
WP3402WH |
5520WMSP |
Manufacturer Number |
WP3402WH |
5520W-MSP |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Miscellaneous Residential Devices
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00804428025610 |
00032664650956 |
Weight per package |
0.0142 (lbs/each) |
0.054 (lbs/each) |
Description |
WP3402WH 1G Wall Plate 2-Port WH (M10)
Wall Plated, 2 Ports, 1 Gang, White, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
|
5520WMSP Wallplate 2 Port Modular Midsize WH
Wall Plate, Screw Mount, Thermoplastic, White, 3.0 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.83 (Each) |
$3.24 (Each) |
Carton/Reel |
$18.30 (10 Each) |
$3.24 (1 Each) |
Standard Packaging/Reel |
$109.80 (60 Each) |
$81.00 (25 Each) |
|
Material |
- |
Thermoplastic |
Number of Gangs |
1 |
- |
|
|
Height |
4.69 in;11.9 cm |
- |
Length |
0.44 in |
- |
Size |
4.69“x2.94“x0.44” |
- |
Width |
2.94 in;7.5 cm |
- |
|
Description |
1G WALL PLATE 2-PORT WH (M10) |
WALLPLATE 2 PORT MODULAR MIDSIZE WH |
extra long description |
OnQ WP3402WH 1G WALL PLATE 2-PORT W |
EWD 5520W-MSP Wallplate 2 Port Modu |
Features |
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings. |
Mid Size Flush Mount Wallplates - 2 port are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. Rugged, thermoplastic construction. Accepts any combination of 110 style of modular jacks, inserts and adapters. Mid-size plates match mid-size PJ plate dimensions and provide overlap for irregular drywall cuts. |
Long Description |
Wall Plated, 2 Ports, 1 Gang, White, 0.44 in Length, 2.94 in Width, 4.69 in Height, 0.01 lb |
Wall Plate, Screw Mount, ThermoPlastic, White, 3.0 lb |
Product Type |
Wall Plated |
Wallplate 2 Port Modular Midsize WH |
Short Description |
Wall Plated, 2 Ports, 1G, White, Plastic |
Screw Mount, Wall Plate, White, 2 Port |
Special Features |
Wall Box Mount |
Telecom/Data Wallplate 2 Port Modular Midsize |
|
cutout |
2 Keystone |
- |
dimensions |
- |
0.4000 IN X 2.7000 IN X 4.5000 IN |
Mounting Type |
- |
Screw Mount |
Number of Ports |
2 |
- |
orientation |
Vertical |
- |
package quantity |
- |
1 CT;25 PK |
Standards Met |
RoHS Compliant;UL Listing No: ANSI/UL 1863 |
UL Listed;RoHS Compliant |
|
|
Brand |
Legrand On-Q |
COOPER WIRING DEVICES |
Manufacturers Part Number |
WP3402-WH |
5520W-MSP |
|
Category Description |
Miscellaneous residential devices |
Datacom Wiring Devices and Accessories |
Type |
Keystone Wallplate |
Modular wallplate |
|
|
Application |
Residential |
Commercial |
Mounting |
Other;Wall Box |
- |
standard |
ANSI/UL 1863 |
Contact Manufacturer,cULus listed E142334 |