Nacogdoches |
7 |
7 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Pass & Seymour |
Catalog Number |
WP3402IV |
KTPD2I |
Manufacturer Number |
WP3402IV |
KTPD2-I |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
-
|
UPC/EAN/GTIN |
00804428025597 |
78500786175 |
Weight per package |
0.0142 (lbs/each) |
0.09 (lbs/each) |
Description |
WP3402IV 1G Wall Plate 2-Port Iv (M10)
Wall Plated, 2 Ports, 1 Gang, Ivory, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
|
KTPD2I 1G Wall Plate 2-Port Iv (M10)
Ivory Color; 2-Port Configuration; Trademaster Brand
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.83 (Each) |
$1.83 (Each) |
Carton/Reel |
$18.30 (10 Each) |
$18.30 (10 Each) |
Standard Packaging/Reel |
$109.80 (60 Each) |
$183.00 (100 Each) |
|
gang |
1 |
- |
Material |
High Impact Plastic |
- |
Number of Gangs |
1 |
- |
|
|
Height |
4.69 in;11.9 cm |
- |
Length |
0.44 in |
- |
Size |
4.69“x2.94“x0.44” |
- |
Width |
2.94 in;7.5 cm |
- |
|
Additional Information |
- |
Includes Label Window; Application Network Wiring Connectivity |
Commodity Description |
- |
OUTLETS, JACKS, & PLATES |
Description |
1G WALL PLATE 2-PORT IV (M10) |
- |
extra long description |
OnQ WP3402IV 1G WALL PLATE 2-PORT I |
- |
Features |
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, black, brown, light almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings. |
- |
Long Description |
Wall Plated, 2 Ports, 1 Gang, Ivory, 0.44 in Length, 2.94 in Width, 4.69 in Height, 0.01 lb |
IVORY COLOR; 2-PORT CONFIGURATION; TRADEMASTER BRAND |
Product Type |
Wall Plated |
Keystone Wall Plate |
Short Description |
Wall Plated, 2 Ports, 1G, Ivory, Plastic |
- |
Special Features |
Wall Box Mount |
- |
|
Construction Standard |
- |
NEMA |
cutout |
2 Keystone |
- |
Number of Ports |
2 |
2 |
orientation |
Vertical |
- |
Standards Met |
RoHS Compliant;UL Listing No: ANSI/UL 1863 |
- |
|
|
Brand |
Legrand On-Q |
Pass & Seymour |
Manufacturers Part Number |
WP3402-IV |
KTPD2-I |
sub brand |
On-Q |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
Keystone Wallplate |
KEYSTONE |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Residential |
- |
Mounting |
WALL BOX |
- |
standard |
ANSI/UL 1863 |