Item Comparison: WP3401WH, KTPD1W

Item

WP3401WH - 1G Wall Plate 1-Port WH (M10) - Legrand-On-Q

WP3401WH
1G Wall Plate 1-Port WH (M10)

$1.83 Each

$109.80 (60 Each)

QTY:
Each
Add
KTPD1W - 1 Port Keystone Wallplate White - Pass & Seymour

KTPD1W
1 Port Keystone Wallplate White

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 10 0
All Stores 3,858 10
Vendor Legrand-On-Q Pass & Seymour
Catalog Number WP3401WH KTPD1W
Manufacturer Number WP3401WH KTPD1W
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Miscellaneous Residential Devices Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates -
UPC/EAN/GTIN 00804428025566 078500786174
Weight per package 0.0142 (lbs/each) 0
Description WP3401WH 1G Wall Plate 1-Port WH (M10)
Wall Plated, 1 Port, 1 Gang, White, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
KTPD1W 1 Port Keystone Wallplate White
White Color; 1-Port Configuration; Trademaster Brand
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.83 (Each) $0.00 (Each)
Carton/Reel $18.30 (10 Each) $0.00 (1 Each)
Standard Packaging/Reel $109.80 (60 Each) $0.00 (1 Each)
Number of Gangs 1 -
Color White White
Height 4.69 in;11.9 cm -
Length 0.44 in -
Size 4.69“x2.94“x0.44” -
Width 2.94 in;7.5 cm -
Additional Information - Includes Label Window; Application Network Wiring Connectivity
Commodity Description - OUTLETS, JACKS, & PLATES
Description 1G WALL PLATE 1-PORT WH (M10) 1 PORT KEYSTONE WALLPLATE WHITE
extra long description OnQ WP3401WH 1G WALL PLATE 1-PORT W -
Features The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, black, brown, light almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings. -
Long Description Wall Plated, 1 Port, 1 Gang, White, 0.44 in Length, 2.94 in Width, 4.69 in Height, 0.01 lb WHITE COLOR; 1-PORT CONFIGURATION; TRADEMASTER BRAND
Product Type Wall Plated Keystone Wall Plate
Short Description Wall Plated, 3 Ports, 1G, White, Plastic -
Special Features Wall Box Mount -
Construction Standard - NEMA
cutout 1 Keystone -
Number of Ports 1 1
orientation Vertical -
package quantity 60 PK -
Standards Met RoHS Compliant;UL Listing No: ANSI/UL 1863 -
Made in USA yes -
Brand Legrand On-Q Pass & Seymour
Manufacturers Part Number WP3401-WH KTPD1W
Category Description Miscellaneous residential devices Datacom Wiring Devices and Accessories
Type Keystone Wallplate KEYSTONE
Manufacturer Status - Non-Stock
Status - Inactive
Weight 0.01 lb -
Application Residential -
Mounting Other;Wall Box -
standard ANSI/UL 1863 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat