Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Legrand-On-Q |
Catalog Number |
WP3401LA |
TPD1LA |
Manufacturer Number |
WP3401LA |
TPD1LA |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Miscellaneous Residential Devices
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
-
|
UPC/EAN/GTIN |
00804428025559 |
78500718108 |
Weight per package |
0.0142 (lbs/each) |
0 |
Description |
WP3401LA 1G Wall Plate 1 Port La (M10)
Wall Plated, 1 Port, 1 Gang, Light Almond, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
|
TPD1LA Mto Trademaster Datacom WP 1 Port 1G La
Trademaster 1G 1PORT Datacom WP LT Almond
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.83 (Each) |
$2.57 (Each) |
Carton/Reel |
$18.30 (10 Each) |
$2.57 (1 Each) |
Standard Packaging/Reel |
$109.80 (60 Each) |
$25.70 (10 Each) |
|
|
Color |
Light Almond |
Light Almond |
|
Height |
4.69 in;11.9 cm |
- |
Length |
0.44 in |
- |
Size |
4.69“x2.94“x0.44” |
- |
Width |
2.94 in;7.5 cm |
- |
|
Additional Information |
- |
Application Commercial Network Wiring |
Commodity Description |
- |
OUTLETS, JACKS, & PLATES |
Description |
1G WALL PLATE 1 PORT LA (M10) |
MTO TRADEMASTER DATACOM WP 1 PORT 1G LA |
extra long description |
OnQ WP3401LA 1G WALL PLATE 1 PORT L |
- |
Features |
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings. |
- |
Long Description |
Wall Plated, 1 Port, 1 Gang, Light Almond, 0.44 in Length, 2.94 in Width, 4.69 in Height, 0.01 lb |
TRADEMASTER 1G 1PORT DATACOM WP LT ALMOND |
Product Type |
Wall Plated |
Face Plate |
Short Description |
Wall Plated, 1 Port, 1G, Light Almond, Plastic |
- |
Special Features |
Wall Box Mount |
- |
|
Construction Standard |
- |
NEMA |
cutout |
1 Keystone |
- |
Device Type |
- |
Data |
Number of Ports |
1 |
1 |
orientation |
Vertical |
- |
package quantity |
60 PK |
- |
Standards Met |
RoHS Compliant;UL Listing No: ANSI/UL 1863 |
- |
|
|
Brand |
Legrand On-Q |
Pass and Seymour |
Manufacturers Part Number |
WP3401-LA |
TPD1LA |
|
Category Description |
Miscellaneous residential devices |
Datacom Wiring Devices and Accessories |
Type |
Keystone Wallplate |
Datacom |
|
Manufacturer Status |
- |
Non-Stock |
|
|
Application |
Residential |
- |
Approval |
- |
UL (CANADA AND US) |
Mounting |
Other;Wall Box |
- |
standard |
ANSI/UL 1863 |