Item Comparison: WP3401LA, KTPD1LA

Item

WP3401LA - 1G Wall Plate 1 Port La (M10) - Legrand-On-Q

WP3401LA
1G Wall Plate 1 Port La (M10)

$1.83 Each

$109.80 (60 Each)

QTY:
Each
Add
KTPD1LA - 1 Port Keystone Wallplate Light Almond - Pass & Seymour

KTPD1LA
1 Port Keystone Wallplate Light Almond

$1.18 Each

$11.80 (10 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 185 11
Vendor Legrand-On-Q Pass & Seymour
Catalog Number WP3401LA KTPD1LA
Manufacturer Number WP3401LA KTPD1LA
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Miscellaneous Residential Devices Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates -
UPC/EAN/GTIN 00804428025559 078500786173
Weight per package 0.0142 (lbs/each) 0
Description WP3401LA 1G Wall Plate 1 Port La (M10)
Wall Plated, 1 Port, 1 Gang, Light Almond, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
KTPD1LA 1 Port Keystone Wallplate Light Almond
1-Port Keystone Wall Plate W/Out Label Window LT Alm
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.83 (Each) $1.18 (Each)
Carton/Reel $18.30 (10 Each) $1.18 (1 Each)
Standard Packaging/Reel $109.80 (60 Each) $11.80 (10 Each)
Number of Gangs 1 -
Color Light Almond Light Almond
Height 4.69 in;11.9 cm -
Length 0.44 in -
Size 4.69“x2.94“x0.44” -
Width 2.94 in;7.5 cm -
Additional Information - Includes Label Window; Application Network Wiring Connectivity
Commodity Description - OUTLETS, JACKS, & PLATES
Description 1G WALL PLATE 1 PORT LA (M10) 1 PORT KEYSTONE WALLPLATE LIGHT ALMOND
extra long description OnQ WP3401LA 1G WALL PLATE 1 PORT L -
Features The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings. -
Long Description Wall Plated, 1 Port, 1 Gang, Light Almond, 0.44 in Length, 2.94 in Width, 4.69 in Height, 0.01 lb 1-PORT KEYSTONE WALL PLATE W/OUT LABEL WINDOW LT ALM
Product Type Wall Plated Face Plate
Short Description Wall Plated, 1 Port, 1G, Light Almond, Plastic -
Special Features Wall Box Mount -
Construction Standard - NEMA
cutout 1 Keystone -
Number of Ports 1 1
orientation Vertical -
package quantity 60 PK -
Standards Met RoHS Compliant;UL Listing No: ANSI/UL 1863 -
Made in USA yes -
Brand Legrand On-Q Pass and Seymour
Manufacturers Part Number WP3401-LA KTPD1LA
Category Description Miscellaneous residential devices Datacom Wiring Devices and Accessories
Type Keystone Wallplate KEYSTONE
Manufacturer Status - Non-Stock
Status - Inactive
Weight 0.01 lb -
Application Residential -
Mounting Other;Wall Box -
standard ANSI/UL 1863 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat