Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Rab Lighting |
Catalog Number |
WP1LED39L750U |
WP1LED30 |
Manufacturer Number |
WP1LED39L-750U |
WP1LED30 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00019813489407 |
00019813306261 |
Weight per package |
4.55 (lbs/each) |
4.4 (lbs/each) |
Description |
WP1LED39L750U *Delisted* 26W Led Classic WLPK 50K Dim 3900LM BRZ
Rab WP1LED39L-750U WP1 3900LM 26W 5
|
WP1LED30 30W Led Wallpk 50K BRZ
Led Wallpack, Die-Cast Aluminum;Polycarbonate (Lens) Material, Bronze, 8-1/2 In Length, 7-1/2 In Width, 8-1/2 In Height, 100000 H Average Life, 5 Yr Warranty, 4.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$211.44 (Each) |
$189.99 (Each) |
Carton/Reel |
$211.44 (1 Each) |
$189.99 (1 Each) |
Standard Packaging/Reel |
$211.44 (1 Each) |
$189.99 (1 Each) |
|
Current Rating |
- |
0.25 A @ 120 V;0.16 A @ 208 V;0.14 A @ 240 V;0.12 A @ 277 V |
Material |
- |
Die-Cast Aluminum;Polycarbonate (Lens) |
Voltage Rating |
120/277 |
120 V ac;208 V ac;240 V ac;277 V ac |
Wattage |
26 |
30 |
|
Color |
5000 |
Bronze |
Color Rendering Index |
- |
83 |
color temperature |
- |
5000 k |
Finish |
- |
Bronze |
fixture material |
die-cast aluminum |
- |
|
Height |
- |
8-1/2 in;216 mm |
Length |
- |
8-1/2 in;216 mm |
Width |
- |
7-1/2 in;191 mm |
|
Description |
*DELISTED* 26W LED CLASSIC WLPK 50K DIM 3900LM BRZ |
30W LED WALLPK 50K BRZ |
extra long description |
- |
RAB WP1LED30 WAL 30W COOL 120-277 W |
Features |
- |
Affordable 30W LED wallpack with traditional look. 100,000 hour L70 lifespan. 5-year, no-compromise warranty. |
Long Description |
RAB WP1LED39L-750U WP1 3900LM 26W 5 |
LED Wallpack, Die-Cast Aluminum;Polycarbonate (Lens) Material, Bronze, 8-1/2 in Length, 7-1/2 in Width, 8-1/2 in Height, 100000 h Average Life, 5 yr Warranty, 4.4 lb |
Product Type |
WP1 3900LM 26W 5000K Univ BZ |
Wal 30W Cool 120-277 With Glas |
Short Description |
- |
LED Wallpack, Die-Cast Aluminum;Polycarbonate (Lens), 120;208;240;277 VAC |
|
average life |
100000 |
100000 h |
Brightness (Lumens) |
- |
3060 lm |
Equivalent Wattage |
- |
Up to 100 W (MH) |
lumens |
3900 |
3332 |
package quantity |
- |
1 ct |
Standards Met |
- |
UL Listed;DLC Listed;IESNA LM-79 & LM-80 |
Total Wattage |
- |
30 W |
Warranty |
- |
5 yr |
|
Brand |
RAB Lighting Inc |
Rab Lighting |
Manufacturers Part Number |
WP1LED39L-750U |
WP1LED30 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALLPACKS |
LED WALLPACKS |
|
Manufacturer Status |
Inactive |
Inactive |
|
|
Frequency Rating |
- |
50 Hz;60 Hz |