Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
WN217AUNVEB81U |
APWGPW217 |
Manufacturer Number |
WN217AUNVEB81U |
APWGPW217 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111533 - Fluorescent strip
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00080083518852 |
00080083622146 |
Weight per package |
6.51 (lbs/each) |
6.51 (lbs/each) |
Description |
WN217AUNVEB81U 2' 2 Lamp Wrap Electronic, T8
Electronic Ballast, T8 Bulb Shape, 24 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 17 W, Electronic Ballast, Instant, 1304 LM Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 6.51 LB/Ea
|
APWGPW217 2' 2 Lamp T8 20W 120V Wra
Wraparound Luminaire, 120/277 V Ac, 120 Ma, 17 W, 50/60 HZ, Baked Enamel, Surface Mount, 7-5/8 In Length, 2-1/2 In Height, 6.51 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.98 (Each) |
$61.55 (Each) |
Carton/Reel |
$61.98 (1 Each) |
$61.55 (1 Each) |
Standard Packaging/Reel |
$61.98 (1 Each) |
$61.55 (1 Each) |
|
amperage rating |
0.13 at (277V) |
0.12 (at 277V) |
Ballast Type |
Electronic |
- |
Current Rating |
- |
120 mA |
Lamp Type |
T8 (Not Included) |
T8 |
Lamp Wattage |
17 W |
- |
Material |
Steel |
Steel |
Number of Lamps |
2 |
2 |
Voltage Rating |
120 to 277 V ac |
120/277 V ac |
Wattage |
- |
17 W |
|
Finish |
- |
Baked Enamel |
Housing Material |
Steel |
- |
Style |
(blank) |
(blank) |
|
Height |
2-1/2 in;63 mm |
2-1/2 in;63 mm |
Length |
24 in;610 mm;2 ft |
7-5/8 in;194 mm |
Width |
7-5/8 in;194 mm |
- |
|
Description |
2' 2 LAMP WRAP ELECTRONIC, T8 |
2' 2 LAMP T8 20W 120V WRA |
extra long description |
CLS WN-217A-UNV-EB81-U WN 2 LMP, 2' |
CLS APW-GPW217 APW 2LMP/2'GP WRP,PR |
Features |
The WN Series is a specification wraparound luminaire featuring energy efficient performance. The luminaire's clean, low profile design is both appealing and functional. The WN Series utilizes a clear, low brightness, extruded acrylic refractor for high performance and aesthetics. The efficient and stylish WN Series is the perfect wraparound for schools offices and other commercial and retail spaces. |
The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi |
Long Description |
Electronic Ballast, T8 Bulb Shape, 24 in Length, 7-5/8 in Width, 2-1/2 in Height, 120 to 277 V ac, 17 W, Electronic Ballast, Instant, 1304 lm Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 6.51 lb/EA |
WrapaRound Luminaire, 120/277 V ac, 120 mA, 17 W, 50/60 Hz, Baked Enamel, Surface Mount, 7-5/8 in Length, 2-1/2 in Height, 6.51 lb |
Product Type |
WN 2 LMP, 2' Wrparnd, Eltrnc Bal, T8 |
Apw 2LMP/2'GP WRP, PRSM LN, T8 Unv Elc BLT |
Short Description |
Electronic Ballast, T8, 120 to 277 VAC, 17 W |
Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount |
Special Features |
100% Clear Acrylic Prismatic Lens Provide Excellent Illumination;The Wn Series Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor for High Performance and Aesthetics |
Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs. |
|
Brightness (Lumens) |
1304 lm |
- |
bulb shape |
T8 |
- |
for use with |
Damp Locations |
Schools;Offices and Other Commercial |
Mounting Type |
Ceiling Mount |
Surface Mount |
Number of Ballasts |
1;2 |
- |
package quantity |
1 ct |
1 ct |
Standards Met |
UL Listed;cUL Listed;NEC 410.16 |
ISO Certified;UL/cUL Listed |
start type |
Instant Start |
- |
|
Brand |
METALUX |
METALUX |
Manufacturers Part Number |
WN-217A-UNV-EB81-U |
APW-GPW217 |
sub brand |
WN Series |
APW-GPW Series |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Wraparound |
Wraparounds |
|
Weight |
6.51 lb/EA |
6.51 lb |
|
Application |
Schools;Offices;Other Commercial;Retail Spaces |
lighting |
Frequency Rating |
- |
50/60 Hz |
Mounting |
Surface Mount |
Surface Mount |
standard |
UL/cUL Listed - Damp Location |