Item Comparison: WN217AUNVEB81U, AWN2217EU

Item

WN217AUNVEB81U - 2' 2 Lamp Wrap Electronic, T8 - Metalux

WN217AUNVEB81U
2' 2 Lamp Wrap Electronic, T8

$61.98 Each

$61.98 (1 Each)

QTY:
Each
Add
AWN2217EU - 2L, 2' Wraparound, Electronic, T8 - Col

AWN2217EU
2L, 2' Wraparound, Electronic, T8

$52.92 Each

$52.92 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 93 7
Vendor Metalux Col
Catalog Number WN217AUNVEB81U AWN2217EU
Manufacturer Number WN217AUNVEB81U CY222019F000000
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39111533 - Fluorescent strip 39111501 - Fluorescent fixtures
UPC/EAN/GTIN 00080083518852 00078531009984
Weight per package 6.51 (lbs/each) 8 (lbs/each)
Description WN217AUNVEB81U 2' 2 Lamp Wrap Electronic, T8
Electronic Ballast, T8 Bulb Shape, 24 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 17 W, Electronic Ballast, Instant, 1304 LM Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 6.51 LB/Ea
AWN2217EU 2L, 2' Wraparound, Electronic, T8
Wrap 2FT 2L 17W 120-277V T8 Bal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $61.98 (Each) $52.92 (Each)
Carton/Reel $61.98 (1 Each) $52.92 (1 Each)
Standard Packaging/Reel $61.98 (1 Each) $52.92 (1 Each)
amperage rating 0.13 at (277V) -
Ballast Type Electronic -
Lamp Type T8 (Not Included) -
Lamp Wattage 17 W -
Material Steel -
Number of Lamps 2 -
Voltage Rating 120 to 277 V ac -
Housing Material Steel -
Style (blank) -
Height 2-1/2 in;63 mm -
Length 24 in;610 mm;2 ft -
Width 7-5/8 in;194 mm -
Description 2' 2 LAMP WRAP ELECTRONIC, T8 2L, 2' WRAPAROUND, ELECTRONIC, T8
extra long description CLS WN-217A-UNV-EB81-U WN 2 LMP, 2' HCI CY222019F000000 AWN2-217-EU
Features The WN Series is a specification wraparound luminaire featuring energy efficient performance. The luminaire's clean, low profile design is both appealing and functional. The WN Series utilizes a clear, low brightness, extruded acrylic refractor for high performance and aesthetics. The efficient and stylish WN Series is the perfect wraparound for schools offices and other commercial and retail spaces. -
Long Description Electronic Ballast, T8 Bulb Shape, 24 in Length, 7-5/8 in Width, 2-1/2 in Height, 120 to 277 V ac, 17 W, Electronic Ballast, Instant, 1304 lm Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 6.51 lb/EA WRAP 2FT 2L 17W 120-277V T8 BAL
Product Type WN 2 LMP, 2' Wrparnd, Eltrnc Bal, T8 AWN2-217-Eu
Short Description Electronic Ballast, T8, 120 to 277 VAC, 17 W -
Special Features 100% Clear Acrylic Prismatic Lens Provide Excellent Illumination;The Wn Series Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor for High Performance and Aesthetics -
Brightness (Lumens) 1304 lm -
bulb shape T8 -
for use with Damp Locations -
Mounting Type Ceiling Mount -
Number of Ballasts 1;2 -
package quantity 1 ct -
Standards Met UL Listed;cUL Listed;NEC 410.16 -
start type Instant Start -
Brand METALUX COL
Manufacturers Part Number WN-217A-UNV-EB81-U CY222019F000000
sub brand WN Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Wraparound -
Weight 6.51 lb/EA -
Application Schools;Offices;Other Commercial;Retail Spaces -
Mounting Surface Mount -
standard UL/cUL Listed - Damp Location -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat