Item Comparison: PCMB2, WMAZ

Item

PCMB2 - Comb Numb&Letter Book - Panduit

PCMB2
Comb Numb&Letter Book

$29.48 Each

$294.80 (10 Each)

QTY:
Each
Add
WMAZ - A-Z Wire Marker Book - Ez-Code

WMAZ
A-Z Wire Marker Book

$35.95 Each

$359.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 10
All Stores 13 730
Vendor Panduit Ez-Code
Catalog Number PCMB2 WMAZ
Manufacturer Number PCM-B2 WM-A-Z
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Wire Lube, Markers, & Ties Wire Lube, Markers, & Ties
UNSPSC 39131509 - Write on wire marker 39131506 - Wire marker book
UPC/EAN/GTIN 00074983948017 00786210806105
Weight per package 1 (lbs/each) 0.09 (lbs/each)
Description PCMB2 Comb Numb&Letter Book
Stronghold PCMB-2 Pre-Printed Wire Marker Books Are Conveniently Pocket-Sized and Contain Wire Labels Printed On Vinyl Cloth. Markers Are Durable Enough For Up to 5 Years and Are Designed to Withstand Various Outdoor Environments. They Can Also Be Torn In Half to Label Each End Of The Conductor. Legend: A-Z, 1-15, +, -, /, 10 Markers Per Legend, and 10 Pages Per Book.
WMAZ A-Z Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, A - Z, +, -, 0 - 15 Legend, 5-1/2 In Length, 3 In Width, 0.09 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.48 (Each) $35.95 (Each)
Carton/Reel $29.48 (1 Each) $359.50 (10 Each)
Standard Packaging/Reel $294.80 (10 Each) $359.50 (10 Each)
Material Vinyl Cloth Vinyl Cloth
Wire Size 0.38 -
Diameter 0.38 -
Length 1.38 5-1/2 in
Size 0.22 x 1.56 es -
Width NA 3 in
Description COMB NUMB&LETTER BOOK A-Z WIRE MARKER BOOK
extra long description PAN PCMB-2 StrongHold™ PCMB-2 Pre-P ABB WM-A-Z STD WMC VIN CLOTH 10EA A
Features - Standard Wire Marker Books - Vinyl Cloth 10 Markers each: A thru Z, +, -, and 0 thru 15
Long Description StrongHold PCMB-2 Pre-Printed Wire Marker Books are conveniently pocket-sized and contain wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years and are designed to withstand various outdoor environments. They can also be torn in half to label each end of the conductor. Legend: A-Z,1-15,+,-,/, 10 markers per legend, and 10 pages per book. Wire Marker Book, Vinyl Cloth Material, a - z, +, -, 0 - 15 Legend, 5-1/2 in Length, 3 in Width, 0.09 lb/EA
Product Type Stronghold™ PCMB-2 Pre-Printed Wire Marker Book, 2, Vinyl CL STD WMC Vin Cloth 10EA A-Z 0-15 + -
Short Description - A-Z Wire Marker Book, 5-1/2in L;240 PK
Special Features - Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt
Legend A thru Z, 0 thru 15, +, -, / a - z, +, -, 0 - 15
media Yes -
Number of Markers 100 -
package quantity - 10 CT;240 PK
Made in USA - yes
Brand PANDUIT E-Z-Code
Manufacturers Part Number PCMB-2 WM-A-Z
sub brand - E-Z-CODE ID
Category Description WIRE LUBE, MARKERS, & TIES WIRE LUBE, MARKERS, & TIES
Type Pre-Printed Wire Marker Book Wire Marker Books
Weight - 0.09 lb/EA
standard RoHS Compliant -
Temperature Rating 170 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat