Item Comparison: 775104, WM4690

Item

775104 - Wire Marker Booklet, 46-91 - Buchanan

775104
Wire Marker Booklet, 46-91

$14.66 Each

$73.30 (5 Each)

QTY:
Each
Add
WM4690 - 46-90 Wire Marker Book - Ez-Code

WM4690
46-90 Wire Marker Book

$35.95 Each

$359.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 39 702
Vendor Buchanan Ez-Code
Catalog Number 775104 WM4690
Manufacturer Number 775104 WM-46-90
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Wire Lube, Markers, & Ties Wire Lube, Markers, & Ties
UNSPSC 39131506 - Wire marker book 39131506 - Wire marker book
UPC/EAN/GTIN 00781789000459 00786210806082
Weight per package 0.12 (lbs/each) 0.09 (lbs/each)
Description 775104 Wire Marker Booklet, 46-91
Wire Marker Book, Non-Smear Black Legend Color, 46-90 Legend, Text, 1-1/2 In Length, 1/4 In Width, 0.12 LB/Ea
WM4690 46-90 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 In Length, 3 In Width, 0.09 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.66 (Each) $35.95 (Each)
Carton/Reel $73.30 (5 Each) $359.50 (10 Each)
Standard Packaging/Reel $73.30 (5 Each) $359.50 (10 Each)
Material - Vinyl Cloth
Legend Color Non-Smear Black -
Length 1-1/2 in 5-1/2 in
Size 1/4 X 1-1/2 IN Marker -
Width 1/4 in 3 in
Description WIRE MARKER BOOKLET, 46-91 46-90 WIRE MARKER BOOK
extra long description IDEAL 775104 WIRE MARKER BOOKLET, 4 ABB WM-46-90 WRE MKR BK-3X5 VNYL CL
Features Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90
Long Description Wire Marker Book, Non-Smear Black Legend Color, 46-90 Legend, Text, 1-1/2 in Length, 1/4 in Width, 0.12 lb/EA Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 in Length, 3 in Width, 0.09 lb/EA
Product Type Wire Marker Booklet Wre MKR BK-3X5 Vnyl CLTH L46-90-10e
Short Description 46-90 Wire Marker Booklet, Non-Smear Black, 1-1/2 in L A-Z Wire Marker Book, 5-1/2in L;240 PK
Special Features Self-Sticking on Wire and Cable;For applications above or below ground;Resists Abrasion, Moisture, Dirt and Oil;Non-smear Black Legend Ensures High Visibility;For Above Ground;Below Ground Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt
Legend 46-90 46 - 90
Number of Pages 10/Booklet -
package quantity 10 PK 10 CT;240 PK
Standards Met RoHS Compliant -
Text/Graphic Text -
Made in USA yes yes
Brand Ideal Thomas & Betts
Manufacturers Part Number 775104 WM-46-90
sub brand Ideal E-Z-CODE ID
Category Description WIRE LUBE, MARKERS, & TIES WIRE LUBE, MARKERS, & TIES
Type - Wire Marker Books
Weight 0.12 lb/EA 0.09 lb/EA
standard RoHS -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat