Nacogdoches |
0 |
11 |
All Stores |
|
|
|
Vendor |
3M |
Ez-Code |
Catalog Number |
SPB14 |
WM4690 |
Manufacturer Number |
7000132487 |
WM-46-90 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
31270000 - Machine made parts
|
39131506 - Wire marker book
|
UPC/EAN/GTIN |
00054007499633 |
00786210806082 |
Weight per package |
0.0256 (lbs/each) |
0.09 (lbs/each) |
Description |
SPB14 Scotchcode Pre-Printed Wire Marker Book SPB-14
Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, 46 to 90 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea
|
WM4690 46-90 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 In Length, 3 In Width, 0.09 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.19 (Each) |
$35.95 (Each) |
Carton/Reel |
$160.95 (5 Each) |
$359.50 (10 Each) |
Standard Packaging/Reel |
$160.95 (5 Each) |
$359.50 (10 Each) |
|
Material |
Vinyl Impregnated Cloth Film |
Vinyl Cloth |
|
Backing Material |
Vinyl Impregnated Cloth Film |
- |
|
Length |
1.37 in |
5-1/2 in |
Thickness |
10 mil;0.25 mm |
- |
Width |
0.22 in |
3 in |
|
Description |
SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-14 |
46-90 WIRE MARKER BOOK |
extra long description |
3M 7000132487 3M™ ScotchCode™ Pre-P |
ABB WM-46-90 WRE MKR BK-3X5 VNYL CL |
Features |
3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book is ideal for marking electrical wires and terminal strips quickly. The marker in this handy book has vinyl impregnated cloth film with a top coat and a natural rubber adhesive. The marker has pre-printed numbers and symbols and withstands temperatures of 32 to 150 degrees F (0 to 66 degrees C).3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book has numbers and symbols printed with black ink on a white background. The individual character markers that are bound in the |
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90 |
Long Description |
Wire Marker Book, 20 to 30 lb/in (Steel);8 to 14 lb/in (Backing) Adhesion Strength, 42 lb/in Tensile Strength, 46 to 90 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 in Length, 0.22 in Width, 10 mil Thickness, 0.13 lb/EA |
Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 in Length, 3 in Width, 0.09 lb/EA |
Product Type |
Wire Marker Book |
Wre MKR BK-3X5 Vnyl CLTH L46-90-10e |
Short Description |
Wire Marker Book, Vinyl Impregnated Cloth Film, 1.37in L, 45 EACH,0-9,15 EACH,L1/T3 |
A-Z Wire Marker Book, 5-1/2in L;240 PK |
Special Features |
Suitable to Mark Electrical Wires and Terminal Strips Quickly |
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt |
|
adhesion strength |
20 to 30 lb/in (Steel);8 to 14 lb/in (Backing) |
- |
Adhesive Material |
Natural Rubber |
- |
Legend |
46 to 90 |
46 - 90 |
Maximum Operating Temperature |
+150 °F;+66 °C |
- |
Minimum Operating Temperature |
+32 °F;0 °C |
- |
package quantity |
1 BG;5 CT |
10 CT;240 PK |
Standards Met |
RoHS Compliant 2011/65/EU;ASTM D–1000 |
- |
Tensile Strength |
42 lb/in |
- |
|
|
Brand |
Minnesota Mining (3M) |
Thomas & Betts |
Manufacturers Part Number |
SPB-14 |
WM-46-90 |
sub brand |
3M(R) |
E-Z-CODE ID |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Pre-printed Books |
Wire Marker Books |
|
Weight |
0.13 lb/EA |
0.09 lb/EA |
|
Application |
Marking Wire and Cable |