Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Ez-Code |
Panduit |
Catalog Number |
WM4690 |
PCMB14 |
Manufacturer Number |
WM-46-90 |
PCMB-14 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131506 - Wire marker book
|
39131506 - Wire marker book
|
UPC/EAN/GTIN |
00786210806082 |
00074983948130 |
Weight per package |
0.09 (lbs/each) |
1 (lbs/each) |
Description |
WM4690 46-90 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 In Length, 3 In Width, 0.09 LB/Ea
|
PCMB14 46 to 90 Comb Numb BK
Stronghold PCMB-14 Pre-Printed Wire Marker Books Are Conveniently Pocket-Sized, Containing Wire Labels Printed On Vinyl Cloth. Markers Are Durable Enough For Up to 5 Years Outdoor Uv Resistance, Oil and Abrasions. They Can Also Be Torn In Half to Label Each End Of The Conductor. The Legend Includes 46-90, There Are 10 Markers Per Legend, and 10 Pages Per Book.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.95 (Each) |
$29.48 (Each) |
Carton/Reel |
$359.50 (10 Each) |
$29.48 (1 Each) |
Standard Packaging/Reel |
$359.50 (10 Each) |
$294.80 (10 Each) |
|
Material |
Vinyl Cloth |
Vinyl Cloth |
Wire Size |
- |
0.38 |
|
Length |
5-1/2 in |
1.37 |
Size |
- |
0.22 x 1.56 es |
Width |
3 in |
- |
|
Description |
46-90 WIRE MARKER BOOK |
46 TO 90 COMB NUMB BK |
extra long description |
ABB WM-46-90 WRE MKR BK-3X5 VNYL CL |
PAN PCMB-14 StrongHold™ PCMB-14 Pre |
Features |
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90 |
- |
Long Description |
Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 in Length, 3 in Width, 0.09 lb/EA |
StrongHold PCMB-14 Pre-Printed Wire Marker Books are conveniently pocket-sized, containing wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years outdoor UV Resistance, oil and abrasions. They can also be torn in half to label each end of the conductor. The legend includes 46-90, there are 10 markers per legend, and 10 pages per book. |
Product Type |
Wre MKR BK-3X5 Vnyl CLTH L46-90-10e |
Stronghold™ PCMB-14 Pre-Printed Wire Marker Book, 14, Vinyl |
Short Description |
A-Z Wire Marker Book, 5-1/2in L;240 PK |
- |
Special Features |
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt |
- |
|
|
Legend |
46 - 90 |
46 thru 90 |
media |
- |
Yes |
package quantity |
10 CT;240 PK |
- |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
WM-46-90 |
PCMB-14 |
sub brand |
E-Z-CODE ID |
- |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Wire Marker Books |
Pre-Printed Wire Marker Book |
|
|
standard |
- |
RoHS Compliant |
Temperature Rating |
- |
170 |