Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Ez-Code |
Ideal |
Catalog Number |
WM4690 |
44104 |
Manufacturer Number |
WM-46-90 |
44-104 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131506 - Wire marker book
|
39131506 - Wire marker book
|
UPC/EAN/GTIN |
00786210806082 |
00783250441044 |
Weight per package |
0.09 (lbs/each) |
0.14 (lbs/each) |
Description |
WM4690 46-90 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 In Length, 3 In Width, 0.09 LB/Ea
|
44104 Wire Marker Booklet, Asst 46-90, 10 Each
Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impregnated Cloth, Legend: 46-90, Temperature Rating: -40 to 180 Deg F, Markers Per Page: 10, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Oz/In Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.95 (Each) |
$26.33 (Each) |
Carton/Reel |
$359.50 (10 Each) |
$131.65 (5 Each) |
Standard Packaging/Reel |
$359.50 (10 Each) |
$131.65 (5 Each) |
|
Material |
Vinyl Cloth |
Plastic-Impregnated Cloth |
|
Legend Color |
- |
Non-Smear Black |
|
Length |
5-1/2 in |
- |
Size |
- |
1/4 X 1-1/2 IN Marker |
Width |
3 in |
- |
|
Description |
46-90 WIRE MARKER BOOK |
WIRE MARKER BOOKLET, ASST 46-90, 10 EACH |
extra long description |
ABB WM-46-90 WRE MKR BK-3X5 VNYL CL |
IDEAL 44-104 Wire Marker Booklet,Id |
Features |
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90 |
Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate |
Long Description |
Wire Marker Book, Vinyl Cloth Material, 46 - 90 Legend, 5-1/2 in Length, 3 in Width, 0.09 lb/EA |
IDEAL, Wire Marker Booklet, Size: 1/4 X 1-1/2 IN Marker, Material: Plastic-Impregnated Cloth, Legend: 46-90, Temperature Rating: -40 To 180 DEG F, Markers Per Page: 10, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 OZ/IN Width Ultimate, Includes: 450 Wire Markers And 450 Terminal Markers |
Product Type |
Wre MKR BK-3X5 Vnyl CLTH L46-90-10e |
Wire Marker Booklet, Ideal, SZ: 1/4 X 1-1/2 In MRKR, Plastic-Im |
Short Description |
A-Z Wire Marker Book, 5-1/2in L;240 PK |
- |
Special Features |
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt |
Features: Convenient Pocket-Size Booklets; Plastic-Impregnated Cloth Construction For Long-Lasting Durability; Resists Abrasion, Moisture, Dirt And Oil; Perforated 1-1/2 IN Markers Can Be Separated Into Half-Length Sizes; Self-Sticking On Wire And Cable; Non-Smear Black Legend Ensures High Visibility; For Applications Above Or Below Ground; Ten Pages Per Booklet, 10 Markers Per Legend; Adhesion: 45 OZ/IN Width Ultimate; Includes: 450 Wire Markers And 450 Terminal Markers |
|
|
Legend |
46 - 90 |
46-90 |
Number of Pages |
- |
10/Booklet |
package quantity |
10 CT;240 PK |
- |
|
Brand |
Thomas & Betts |
Ideal |
Manufacturers Part Number |
WM-46-90 |
44-104 |
sub brand |
E-Z-CODE ID |
- |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Wire Marker Books |
- |
|
|
standard |
- |
RoHS |
Temperature Rating |
- |
-40 To 180 |