Item Comparison: WM09, WM0THRU9

Item

WM09 - 0-9 Wire Marker Book - Ez-Code

WM09
0-9 Wire Marker Book

$35.95 Each

$8,628.00 (240 Each)

QTY:
Each
Add
WM0THRU9 - 0-9 Wire Marker Book - Ez-Code

WM0THRU9
0-9 Wire Marker Book

$35.95 Each

$359.50 (10 Each)

QTY:
Each
Add
Nacogdoches 6 6
All Stores 996 996
Vendor Ez-Code Ez-Code
Catalog Number WM09 WM0THRU9
Manufacturer Number WM-0 THRU 9 WM-0 THRU 9
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Wire Lube, Markers, & Ties Wire Lube, Markers, & Ties
UNSPSC 39131506 - Wire marker book 39131506 - Wire marker book
UPC/EAN/GTIN 00786210806068 00786210806068
Weight per package 0.1509 (lbs/each) 0.151 (lbs/each)
Description WM09 0-9 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 0 - 9, T1, T2, T3, L1, L2, L3 Legend, 5-1/2 In Length, 3 In Width, 0.1509 LB/Ea
WM0THRU9 0-9 Wire Marker Book
Wire Marker Books Vinyl Cloth Standard Books - Size 3 Inch X 5 Inch, Number Of Markers and Legends 40 Markers Each:0 Thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 Thru -9
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.95 (Each) $35.95 (Each)
Carton/Reel $359.50 (10 Each) $359.50 (10 Each)
Standard Packaging/Reel $8,628.00 (240 Each) $359.50 (10 Each)
Material Vinyl Cloth Vinyl Cloth
Length 5-1/2 in -
Width 3 in -
Description 0-9 WIRE MARKER BOOK 0-9 WIRE MARKER BOOK
extra long description ABB WM-0 THRU 9 WIRE MKR BK-3X5 VNY ABB WM-0 THRU 9 WIRE MKR BK-3X5 VNY
Long Description Wire Marker Book, Vinyl Cloth Material, 0 - 9, t1, t2, t3, l1, l2, l3 Legend, 5-1/2 in Length, 3 in Width, 0.1509 lb/EA Wire Marker Books Vinyl Cloth Standard Books - Size 3 inch x 5 inch, Number of Markers and Legends 40 Markers each:0 thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 thru -9
Product Type Wire MKR BK-3X5 Vnyl CLTH Lmix-Q460 Wire MKR BK-3X5 Vnyl CLTH Lmix-Q460
Short Description A-Z Wire Marker Book, 5-1/2in L;240 PK -
Special Features Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt
Made in USA yes -
Legend 0 - 9, t1, t2, t3, l1, l2, l3 0 - 9, t1, t2, t3, l1, l2, l3
package quantity 10 CT;240 PK -
Brand E-Z-Code EZ-Code
Manufacturers Part Number WM-0-THRU-9 WM-0 THRU 9
sub brand E-Z-CODE ID -
Category Description WIRE LUBE, MARKERS, & TIES WIRE LUBE, MARKERS, & TIES
Type Wire Marker Books Wire Marker Books
Status Inactive -
Weight 0.1509 lb/EA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat