Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Ez-Code |
Panduit |
Catalog Number |
WM0THRU9 |
PCMB1 |
Manufacturer Number |
WM-0 THRU 9 |
PCM-B1 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131506 - Wire marker book
|
39131506 - Wire marker book
|
UPC/EAN/GTIN |
00786210806068 |
00074983948000 |
Weight per package |
0.151 (lbs/each) |
0.12 (lbs/each) |
Description |
WM0THRU9 0-9 Wire Marker Book
Wire Marker Books Vinyl Cloth Standard Books - Size 3 Inch X 5 Inch, Number Of Markers and Legends 40 Markers Each:0 Thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 Thru -9
|
PCMB1 0-9 Marker Book
Pre-Printed Wire Marker Book, Vinyl Cloth Material, White, Black Legend Color, 0 Thru 9 Legend, -50 °F Operating Temperature, +170 °F Operating Temperature, 1.38 Length, 0.22 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.95 (Each) |
$29.48 (Each) |
Carton/Reel |
$359.50 (10 Each) |
$29.48 (1 Each) |
Standard Packaging/Reel |
$359.50 (10 Each) |
$294.80 (10 Each) |
|
Material |
Vinyl Cloth |
Vinyl Cloth |
Wire Size |
- |
0.38 |
|
Background Color |
- |
White |
Legend Color |
- |
Black |
|
Length |
- |
1.38;34.9 mm |
Size |
- |
0.22 x 1.56 es |
Width |
- |
0.22 in;5.6 mm |
|
Description |
0-9 WIRE MARKER BOOK |
0-9 MARKER BOOK |
extra long description |
ABB WM-0 THRU 9 WIRE MKR BK-3X5 VNY |
PAN PCMB-1 StrongHold™ PCMB-1 Pre-P |
Features |
- |
Pre-printed Wire Marker Books are conveniently pocket-sized, containing wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years Outdoor UV Resistance, oil and abrasions. They can also be torn in half to label each end of the conductor. Legend: 0-9, 45 markers per legend, 10 pages per book. |
Long Description |
Wire Marker Books Vinyl Cloth Standard Books - Size 3 inch x 5 inch, Number of Markers and Legends 40 Markers each:0 thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 thru -9 |
Pre-Printed Wire Marker Book, Vinyl Cloth Material, White, Black Legend Color, 0 thru 9 Legend, -50 °F Operating Temperature, +170 °F Operating Temperature, 1.38 Length, 0.22 in Width |
Product Type |
Wire MKR BK-3X5 Vnyl CLTH Lmix-Q460 |
Pre-Printed Wire Marker Book |
Short Description |
- |
Pre-Printed 1-45 Wire Marker Book, Black, 1.38;34.9 mm L |
Special Features |
Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt |
Abrasion Resistant;Oil Resistant |
|
Legend |
0 - 9, t1, t2, t3, l1, l2, l3 |
0 thru 9 |
Maximum Operating Temperature |
- |
+170 °F |
media |
- |
Yes |
Minimum Operating Temperature |
- |
-50 °F |
package quantity |
- |
1 CT;10 PK |
Standards Met |
- |
RoHS Compliant |
|
Brand |
EZ-Code |
Panduit® |
Manufacturers Part Number |
WM-0 THRU 9 |
PCMB-1 |
sub brand |
- |
Panduit Corp |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Wire Marker Books |
Pre-Printed Wire Marker Book |
|
standard |
- |
RoHS Compliant |
Temperature Rating |
- |
170 |