Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Ez-Code |
Buchanan |
Catalog Number |
WM0THRU9 |
775101 |
Manufacturer Number |
WM-0 THRU 9 |
775101 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131506 - Wire marker book
|
39131506 - Wire marker book
|
UPC/EAN/GTIN |
00786210806068 |
00781789000428 |
Weight per package |
0.151 (lbs/each) |
0.1 (lbs/each) |
Description |
WM0THRU9 0-9 Wire Marker Book
Wire Marker Books Vinyl Cloth Standard Books - Size 3 Inch X 5 Inch, Number Of Markers and Legends 40 Markers Each:0 Thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 Thru -9
|
775101 Wire Marker Booklet, 0-9
Buchanan, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Legend: 0-9, Markers Per Page: 45, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Includes: 450 Wire Markers and 450 Terminal Markers
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.95 (Each) |
$14.66 (Each) |
Carton/Reel |
$359.50 (10 Each) |
$73.30 (5 Each) |
Standard Packaging/Reel |
$359.50 (10 Each) |
$73.30 (5 Each) |
|
|
Legend Color |
- |
Non-Smear Black |
|
Size |
- |
1/4 X 1-1/2 IN Marker |
|
Description |
0-9 WIRE MARKER BOOK |
WIRE MARKER BOOKLET, 0-9 |
extra long description |
ABB WM-0 THRU 9 WIRE MKR BK-3X5 VNY |
IDEAL 775101 WIRE MARKER BOOKLET, 0 |
Features |
- |
Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate |
Long Description |
Wire Marker Books Vinyl Cloth Standard Books - Size 3 inch x 5 inch, Number of Markers and Legends 40 Markers each:0 thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 thru -9 |
Buchanan, Wire Marker Booklet, Size: 1/4 X 1-1/2 IN Marker, Legend: 0-9, Markers Per Page: 45, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Includes: 450 Wire Markers And 450 Terminal Markers |
Product Type |
Wire MKR BK-3X5 Vnyl CLTH Lmix-Q460 |
Wire Marker Booklet, 0-9 |
Special Features |
Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt |
Features: Self-Sticking On Wire And Cable; Perforated 1/4 IN X 1-1/2 IN Markers; For Applications Above Or Below Ground; Resists Abrasion, Moisture, Dirt And Oil; Non-Smear Black Legend Ensures High Visibility; 10 Pages Per Booklet; Includes: 450 Wire Markers And 450 Terminal Markers |
|
Legend |
0 - 9, t1, t2, t3, l1, l2, l3 |
0-9 |
Number of Pages |
- |
10/Booklet |
|
Brand |
EZ-Code |
Buchanan |
Manufacturers Part Number |
WM-0 THRU 9 |
775101 |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Wire Marker Books |